Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male JIC to Female JIC Swivel to Male JIC Run Tee
Mfr # F5706X06X06X06
Zoro # G503656060
product price: $3.49
/ea
Sold in multiples of 3 for $10.47
$10.47
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Thread Size 2 9/16-18
- Hex Size 0.563
- Fitting Thread Size 1 9/16-18
- Material Steel
- Standards Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # F5706X06X06X06
- Zoro # G503656060
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Thread Size 2 | 9/16-18 |
Hex Size | 0.563 |
Fitting Thread Size 1 | 9/16-18 |
Hex Size (mm) | 14.3002 |
Details
Material | Steel |
Standards | Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications). |
Fitting Thread Type 2 | JIC 37 Degrees Flare Swivel |
Fitting Thread Type 1 | JIC 37 Degrees Flare |
Weight | 0.146 |
Body Material | Steel |
End 1 Connection Type | Male |
End 3 Thread | 9/16-18 |
End 3 Connection Type | Male |
End 2 Connection Type | Female |
End 3 Style | JIC 37° Flare |
Adapter Type | Tee Adapters |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Nickel Plated Chain, Series 50, 10 ft. (50-1NP X 10FT)
- DEKKER VACUUM TECHNOLOGIES Liquid Ring Vacuum Pump, 3 HP, 35 cfm (DV0035D-MA3-SGL)
- BESTORQ AX17 Cogged Belt, 19 in Outside Length, 1/2 in Top Width, 1 Ribs (AX17)
- CHIEF WC Welded Hydraulic Cylinder: 2.5 Bore x 30 Stroke - 1.25 Rod (287027)
- WORLD WIDE FITTINGS SAE O-Ring Plug - Hex Head (7237X10S)
- WORLD WIDE FITTINGS Internal Hex Drive SAE O-Ring Plug (7238X04)
- WORLD WIDE FITTINGS Male Pipe to Female 37° JIC Swivel Stainless Steel (6505X12X12SS)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Male Flat Face O-Ring Union Straight (4305X08X08)
- WORLD WIDE FITTINGS Male JIC to Male O-Ring Boss Straight (5315X08X16)
- WORLD WIDE FITTINGS Male JIC to Female JIC Swivel 45° Elbow (F5356X08X08)
- WORLD WIDE FITTINGS Internal Hex Drive SAE O-Ring Plug - Metric Thread (7238XM18)
- World Wide Fittings Hydraulic Hoses & Fittings