Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male JIC to Female JIC Swivel to Male JIC Run Tee
Mfr # F5706X06X06X04
Zoro # G403656191
product price: $5.15
/ea
Sold in multiples of 2 for $10.30
$10.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
- Fitting Thread Size 2 9/16-18
- Hex Size 0.563
- Fitting Thread Type 1 JIC 37 Degrees Flare
- Fitting Thread Type 2 JIC 37 Degrees Flare Swivel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # F5706X06X06X04
- Zoro # G403656191
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Thread Size 2 | 9/16-18 |
Hex Size | 0.563 |
Fitting Thread Size 1 | 9/16-18 |
Hex Size (mm) | 14.3002 |
Details
Standards | Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications). |
Fitting Thread Type 1 | JIC 37 Degrees Flare |
Fitting Thread Type 2 | JIC 37 Degrees Flare Swivel |
Material | Steel |
Weight | 0.1437 |
Adapter Type | Tee Adapters |
Body Material | Steel |
End 3 Thread | 7/16-20 |
End 2 Connection Type | Female |
End 3 Connection Type | Male |
End 1 Connection Type | Male |
End 3 Style | JIC 37° Flare |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INA Thrust Washer, Inside Dia. 1.00 In (TWA1625-HLA)
- PROLUBE Professional Recessed Lube Adaptor (44921)
- BALDOR-RELIANCE Jet Pump Motor, 1-1/2 HP, 3450 rpm, 3-Phase (EJM3550)
- CAMOZZI #Md1-L00-3/8-Lh-Tf, Lubricator, 3/8 NPT Ports, Right-To-Left Flow Direction (MD1-L00-3/8-LH-TF)
- WORLD WIDE FITTINGS Male JIC to Male O-Ring Boss Adjustable 90° Elbow (F5515X10X08)
- WORLD WIDE FITTINGS Hex Pipe Reducer Bushing Stainless Steel (5406X04X02SS)
- WORLD WIDE FITTINGS Male Flareless Compression to Male Pipe Connector (7205X06X08)
- WORLD WIDE FITTINGS Male Flat Face O-Ring Bulkhead to Male O-Ring Boss Straight (FS2764X04X04)
- WORLD WIDE FITTINGS Female Pipe to Male Metric Straight Thread Adapter (7045X04X14)
- WORLD WIDE FITTINGS MALE METRIC ORB by MALE PIPE STAINLESS STEEL (3249XM18X08SS)
- TOMPKINS Hydraulic Fitting-SteelJIS CAP AND PLUG KIT (CAP PLUG KIT-JIS)
- World Wide Fittings Hydraulic Hose Adapters & Plugs