Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male JIC to Female JIC Swivel to Male JIC Run Tee
Mfr # F5706X04X04X04
Zoro # G003656195
Sold in multiples of 3 for $11.07
$11.07
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
- Hex Size 0.438
- Fitting Thread Size 1 7/16-20
- Fitting Thread Type 2 JIC 37 Degrees Flare Swivel
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand World Wide Fittings
- MFR # F5706X04X04X04
- Zoro # G003656195
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Hex Size | 0.438 |
Fitting Thread Size 1 | 7/16-20 |
Fitting Thread Size 2 | 7/16-20 |
Hex Size (mm) | 11.1252 |
Details
Standards | Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications). |
Fitting Thread Type 2 | JIC 37 Degrees Flare Swivel |
Material | Steel |
Fitting Thread Type 1 | JIC 37 Degrees Flare |
Weight | 0.09 |
End 3 Connection Type | Male |
Body Material | Steel |
End 2 Connection Type | Female |
End 3 Style | JIC 37° Flare |
End 3 Thread | 7/16-20 |
End 1 Connection Type | Male |
Adapter Type | Tee Adapters |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL TRIDON 7/16-25/32 Hose Clamp (6206053)
- EATON AEROQUIP Adpt, NMPT-MJIC, 1/4-18, 9/16-18, El (2249-4-6S)
- EATON AEROQUIP Protective Sleeve, Nylon Abrasive, 1.25 (FC425-20X25)
- DAYTON Vibrator Motor, 1/200 HP, 1550 RPM, 115 V (71732461M)
- WORLD WIDE FITTINGS Female Pipe To Female JIC Swivel Straight (9256X08X06)
- WORLD WIDE FITTINGS Male JIC Bulkhead to Female Pipe Straight - With Locknut (5275X20X20LN)
- WORLD WIDE FITTINGS Male JIC to Male JIC Bulkhead Union - With Locknut (5325X10X10LN)
- WORLD WIDE FITTINGS Male Pipe to Male Pipe Hex Nipple (3069X20X12)
- WORLD WIDE FITTINGS Male Pipe To Female Pipe Swivel 90° Elbow (9405X16X16)
- WORLD WIDE FITTINGS 45° Street Elbow Stainless Steel (5503X04X04SS)
- APACHE 39004200 .25 in. Male Pipe x .25 in. Female Pipe Swivel- Hydraulic Adapter (156918)
- World Wide Fittings Hydraulic Hose Adapters & Plugs