Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male JIC to Female JIC Swivel Straight
Mfr # 6504X12X12
Zoro # G503654110
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hex Size 1.125
- Fitting Thread Type 2 JIC 37 Degrees Flare Swivel
- Material Steel
- Fitting Thread Size 2 1-1/16-12
- Standards Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand World Wide Fittings
- MFR # 6504X12X12
- Zoro # G503654110
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Hex Size | 1.125 |
Fitting Thread Size 2 | 1-1/16-12 |
Overall Length | 2.37 |
Fitting Thread Size 1 | 1-1/16-12 |
Hex Size (mm) | 28.575 |
Overall Length (mm) | 60.198 |
Details
Fitting Thread Type 2 | JIC 37 Degrees Flare Swivel |
Material | Steel |
Standards | Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications). |
Fitting Thread Type 1 | JIC 37 Degrees Flare |
Weight | 0.3629 |
End 1 Connection Type | Male |
Adapter Type | Elbow and Straights |
End 2 Connection Type | Female |
End 1 Hex (Metric) | 31.75 |
End 1 Hex | 1.25 |
Body Material | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ BX50 Cogged Belt, 53 in Outside Length, 21/32 in Top Width, 1 Ribs (BX50)
- NSK NSK 6301 2Z C3, 6300 Series Single Row Deep Groove Ball Bearing (6301 2Z C3)
- GAST Fil/Muff 64Oz Glass 1 Npt Sp Ad560 (AD560)
- LIQUIDYNAMICS Oil Pump, 5:1 Ratio, Stub Style (21100T-S2)
- WORLD WIDE FITTINGS Male JIC to Code 62 Heavy Flange 90° Elbow (1804X16X12)
- WORLD WIDE FITTINGS Male JIC to Male Pipe Straight Connector (5205X02X02)
- WORLD WIDE FITTINGS Female Pipe To Female Pipe Swivel 45° Elbow (9385X08X08)
- WORLD WIDE FITTINGS Male Pipe To Female Pipe Swivel 45° Elbow (9355X16X16)
- WORLD WIDE FITTINGS Male JIC to Male British Standard Pipe Parallel Straight Adapter (7002X10X08)
- WORLD WIDE FITTINGS Male O-Ring Boss Adjustable to Female Pipe Swivel 90° Elbow (9515X16X12)
- EATON AEROQUIP Adpt, MNPT-FJIC, 1/8-27, 7/16-20, Strt (2018-2-4S)
- World Wide Fittings Hydraulic Hoses & Fittings