Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male JIC to Female JIC Swivel Straight
Mfr # 6504X10X10
Zoro # G203654168
product price: $5.39
/ea
Sold in multiples of 2 for $10.78
$10.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Thread Size 1 7/8-14
- Fitting Thread Type 2 JIC 37 Degrees Flare Swivel
- Hex Size 0.938
- Material Steel
- Standards Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 6504X10X10
- Zoro # G203654168
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Thread Size 1 | 7/8-14 |
Hex Size | 0.938 |
Overall Length | 2.17 |
Fitting Thread Size 2 | 7/8-14 |
Overall Length (mm) | 55.118 |
Hex Size (mm) | 23.8252 |
Details
Fitting Thread Type 2 | JIC 37 Degrees Flare Swivel |
Material | Steel |
Standards | Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications). |
Fitting Thread Type 1 | JIC 37 Degrees Flare |
Weight | 0.22 |
End 2 Connection Type | Female |
End 1 Hex | 1 |
Adapter Type | Elbow and Straights |
End 1 Hex (Metric) | 25.4 |
End 1 Connection Type | Male |
Body Material | Steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS MRC-15-KW Metric Set Screw Coupling w/Keyway (MRC-15-KW)
- NUMATICS Valve, Air Pilot, 4 Way, 2 Pos, 1/4 In Port (L12PA452O000000)
- FLEXZILLA Enclosed Plastic Retractable Air Hose Re (L8250FZ)
- 3-IN-ONE Garage Door Lubricant, Aerosol Can, 11 Oz. (100581)
- WORLD WIDE FITTINGS Male JIC to Male JIC Straight Hex Union (5305X08X08)
- WORLD WIDE FITTINGS Female Pipe To Female JIC Swivel Straight (9256X16X16)
- WORLD WIDE FITTINGS Female Pipe to Male Metric Straight Thread Adapter (7045X06X14)
- WORLD WIDE FITTINGS Male O-Ring Boss to Male O-Ring Boss Adjustable Straight Union (5314X04X04)
- WORLD WIDE FITTINGS Flareless Compression Bulkhead to Flareless Compression Union (7325X16X16)
- WORLD WIDE FITTINGS Male JIC to Male JIC to Male JIC Bulkhead Tube Tee - With Locknut (F5725X16X16X16LN)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Male Pipe 45° Elbow (4355X08X06)
- World Wide Fittings Hydraulic Hose Adapters & Plugs