Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male JIC to Female JIC Swivel Straight
Mfr # 6504X04X04
Zoro # G203653499
product price: $2.39
/ea
Sold in multiples of 4 for $9.56
$9.56
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Overall Length 1.53
- Hex Size 0.5
- Standards Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
- Fitting Thread Size 2 7/16-20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 6504X04X04
- Zoro # G203653499
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Overall Length | 1.53 |
Hex Size | 0.5 |
Fitting Thread Size 2 | 7/16-20 |
Fitting Thread Size 1 | 7/16-20 |
Hex Size (mm) | 12.7 |
Overall Length (mm) | 38.862 |
Details
Material | Steel |
Standards | Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications). |
Fitting Thread Type 2 | JIC 37 Degrees Flare Swivel |
Fitting Thread Type 1 | JIC 37 Degrees Flare |
Weight | 0.2539 |
End 2 Connection Type | Female |
Body Material | Steel |
End 1 Hex | 0.563 |
End 1 Hex (Metric) | 14.3002 |
Adapter Type | Elbow and Straights |
End 1 Connection Type | Male |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS Male O-Ring Boss to Female Pipe Straight Adapter (3269X06X08)
- INA Needle Brg, Drawn Cup, Bore 0.625 In (SCE108)
- TSUBAKI Single Strand Sprocket , 40 Chain Size, 1-1/8 Bore Dia., 15 # of Teeth (40B15F-1B)
- FESTO Branching Module FRM-D-MINI (FRM-D-MINI)
- WORLD WIDE FITTINGS Flareless Compression to Flareless Compression to Female Pipe Tee (7655X10X10X08)
- WORLD WIDE FITTINGS Male JIC Bulkhead to Female Pipe Straight - With Locknut (5275X20X20LN)
- WORLD WIDE FITTINGS Male O-Ring Boss to Female O-Ring Boss Straight (6410X10X12)
- WORLD WIDE FITTINGS Hose Barb to Male O-Ring Boss Adjustable 90° Elbow (4601X16X10)
- WORLD WIDE FITTINGS Female Pipe to Male Pipe Expander (3209X16X12)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Male O-Ring Boss Stud Straight (4314X20XM42)
- TOMPKINS Hydraulic Fitting-Steel06 BEADED STEM-04MOR 90 (4601-06-04)
- World Wide Fittings Hydraulic Hoses & Fittings