Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male JIC to Female JIC Swivel 90° Elbow - Long
Mfr # F5506X16X16L
Zoro # G003655150
$25.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Thread Type 1 JIC 37 Degrees Flare
- Material Steel
- Fitting Thread Type 2 JIC 37 Degrees Flare Swivel
- Body Material Steel
- Weight 1.5833
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand World Wide Fittings
- MFR # F5506X16X16L
- Zoro # G003655150
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Details
Fitting Thread Type 1 | JIC 37 Degrees Flare |
Material | Steel |
Fitting Thread Type 2 | JIC 37 Degrees Flare Swivel |
Body Material | Steel |
Weight | 1.5833 |
End 2 Connection Type | Female |
End 1 Connection Type | Male |
Adapter Type | Elbow and Straights |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMI BEARINGS SINGLE ROW BALL BEARING - 1-1/8 STAINLESS SET SCREW STAINLESS 4-BOLT FLANGE (MUCF206-18)
- PACKARD 35/5 MFD Round Dual Capacitor (TRCFD355)
- HYDRAULI-FLEX 3/8" SAE 100-R2 SN 2-WIRE MSHA HYDRAULIC HOSE 30FT (JR2-06-30)
- B B MANUFACTURING 3430-5M-15, Timing Belt, Neoprene, Fiberglass (3430-5M-15)
- WORLD WIDE FITTINGS Female Flat Face O-Ring Swivel to Male O-Ring Boss Straight (FS6540X06X06)
- WORLD WIDE FITTINGS Male JIC to Male O-Ring Boss Adjustable 90° Elbow - Long (F5515X10X08L)
- WORLD WIDE FITTINGS Male Flareless Compression to Male Pipe Connector (7205X14X12)
- WORLD WIDE FITTINGS ORFS Tube Nut Stainless Steel (FS0318X08SS)
- WORLD WIDE FITTINGS Male Pipe to Female Flat Face O-Ring Swivel Straight (FS6505X04X04)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Female Flat Face O-Ring Swivel to Male Flat Face O-Ring Run Tee (4706X06X06X06)
- EATON AEROQUIP Adpt, MaleORS, 11/16-16, Plug (FF976706S)
- World Wide Fittings Hydraulic Hose Adapters & Plugs