Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male JIC to Female JIC Swivel 90° Elbow - Long
Mfr # F5506X06X06L
Zoro # G803654773
product price: $6.99
/ea
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Thread Type 1 JIC 37 Degrees Flare
- Fitting Thread Type 2 JIC 37 Degrees Flare Swivel
- Material Steel
- Weight 0.1821
- Body Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # F5506X06X06L
- Zoro # G803654773
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Details
Fitting Thread Type 1 | JIC 37 Degrees Flare |
Fitting Thread Type 2 | JIC 37 Degrees Flare Swivel |
Material | Steel |
Weight | 0.1821 |
Body Material | Steel |
End 1 Connection Type | Male |
End 2 Connection Type | Female |
Adapter Type | Elbow and Straights |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Compact Cylinder ADN-16-15-I-P-A (ADN-16-15-I-P-A)
- DYNABRADE Drive Wheel (01794)
- CENTURY Condenser Fan Motor, 1/6 HP, 1075 rpm, 60Hz (FE1016SF)
- D&D 83" Outside Length, 2/3" Top Width, 1 Ribs (B80/5L830)
- WORLD WIDE FITTINGS Flat Face O-Ring Mechanical Flange Sleeve (4165X12PFT)
- WORLD WIDE FITTINGS Hex Socket Level Seal Plug (100PX20)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Male Flat Face O-Ring Union Straight (4305X12X12)
- WORLD WIDE FITTINGS Male Pipe To Female Pipe Swivel Straight (9205X12X08)
- WORLD WIDE FITTINGS SAE O-Ring Plug - Hex Head (7237X04S)
- WORLD WIDE FITTINGS Flareless Compression to Female Pipe Straight Connector (7255X14X12)
- EATON AEROQUIP Adpt, MNPT-MJIC, 3/8-18, 3/4-16, El, 1.25In (2024-6-8S)
- World Wide Fittings Hydraulic Hose Adapters & Plugs