Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male JIC to Female JIC Swivel 90° Elbow
Mfr # F5506X12X10
Zoro # G403655415
product price: $9.39
/ea
$9.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Thread Type 2 JIC 37 Degrees Flare Swivel
- Fitting Thread Size 2 7/8-14
- Fitting Thread Type 1 JIC 37 Degrees Flare
- Hex Size 1.063
- Fitting Thread Size 1 1-1/16-12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # F5506X12X10
- Zoro # G403655415
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Thread Size 2 | 7/8-14 |
Hex Size | 1.063 |
Fitting Thread Size 1 | 1-1/16-12 |
Hex Size (mm) | 27.0002 |
Details
Fitting Thread Type 2 | JIC 37 Degrees Flare Swivel |
Fitting Thread Type 1 | JIC 37 Degrees Flare |
Standards | Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications). |
Material | Steel |
Weight | 0.49 |
End 2 Connection Type | Female |
Body Material | Steel |
Adapter Type | Elbow and Straights |
End 1 Connection Type | Male |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 45" Outside Length, 1/2" Top Width, 1 Ribs (A43/4L450)
- TSUBAKI Power Lock(R), Dia 1.00 In (PL1)
- BVA HYDRAULICS S/A HOLLOW HOLE HYD CYLINDER, 60TON 3"STROKE (HC6003T)
- BESTORQ XL Timing Belts (162XL037)
- WORLD WIDE FITTINGS Male Flat Face O-Ring Bulkhead to Male Flat Face O-Ring Straight Union - With Locknu (4325X10X10LN)
- WORLD WIDE FITTINGS Male Pipe to Female Flat Face O-Ring Swivel Straight (FS6505X06X06)
- WORLD WIDE FITTINGS Male O-Ring Boss to Male Pipe Straight Adapter (3249X08X06)
- WORLD WIDE FITTINGS Male O-ring Boss to Male O-Ring Boss Rigid Straight Union (6464X08X08)
- WORLD WIDE FITTINGS Male JIC To Male Pipe Bulkhead Straight With Locknut (2706X16X16LN)
- WORLD WIDE FITTINGS Flange Head Plug Code 61 (1724X24)
- WORLD WIDE FITTINGS Flareless Compression Cross (7955X04X04X04X04)
- World Wide Fittings Hydraulic Hoses & Fittings