Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male JIC to Female JIC Swivel 90° Elbow
Mfr # F5506X06X04
Zoro # G203654861
product price: $2.99
/ea
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Thread Type 1 JIC 37 Degrees Flare
- Standards Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
- Material Steel
- Fitting Thread Type 2 JIC 37 Degrees Flare Swivel
- Hex Size 0.563
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # F5506X06X04
- Zoro # G203654861
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Hex Size | 0.563 |
Fitting Thread Size 1 | 9/16-18 |
Fitting Thread Size 2 | 7/16-20 |
Hex Size (mm) | 14.3002 |
Details
Fitting Thread Type 1 | JIC 37 Degrees Flare |
Standards | Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications). |
Material | Steel |
Fitting Thread Type 2 | JIC 37 Degrees Flare Swivel |
Weight | 0.11 |
End 1 Connection Type | Male |
End 2 Connection Type | Female |
Body Material | Steel |
Adapter Type | Elbow and Straights |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 36" Outside Length, 7/8" Top Width, 1 Ribs (C32)
- MIDWEST FASTENER 3/8" x 1/4MIP Nylon Plastic Hose Barbs 8PK (66488)
- SEALMASTER PillowBlock SB Bearing, Taperd Rlr, 1-7/16 (RPB 107-2)
- FESTO Plastic Tubing PUN-8X1, 25-SW (PUN-8X1,25-SW)
- WORLD WIDE FITTINGS Male O-ring Boss to Male O-Ring Boss Rigid Straight Union (6464X10X10)
- WORLD WIDE FITTINGS Male JIC to Male O-Ring Boss Adjustable 90° Elbow (F5515X10X16)
- WORLD WIDE FITTINGS Male Flat Face O-Ring Bulkhead to Male Flat Face O-Ring Straight Union - Metric Hex (4325X10X10MH)
- WORLD WIDE FITTINGS SAE O-Ring Plug - Hex Head (7237X06S)
- WORLD WIDE FITTINGS Male Pipe to Female JIC Swivel Straight (9100X20X20)
- WORLD WIDE FITTINGS Hex Socket Pipe Plug Stainless Steel (5406HPX08SS)
- WORLD WIDE FITTINGS 2 Piece Split Flange Kit - SAE Code 62 (1902X12)
- World Wide Fittings Hydraulic Hose Adapters & Plugs