Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male JIC to Female JIC Swivel 90° Elbow
Mfr # F5506X04X04
Zoro # G803654674
product price: $2.19
/ea
Sold in multiples of 5 for $10.95
$10.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
- Fitting Thread Size 1 7/16-20
- Material Steel
- Fitting Thread Type 2 JIC 37 Degrees Flare Swivel
- Fitting Thread Size 2 7/16-20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # F5506X04X04
- Zoro # G803654674
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Thread Size 1 | 7/16-20 |
Fitting Thread Size 2 | 7/16-20 |
Hex Size | 0.438 |
Hex Size (mm) | 11.1252 |
Details
Standards | Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications). |
Material | Steel |
Fitting Thread Type 2 | JIC 37 Degrees Flare Swivel |
Fitting Thread Type 1 | JIC 37 Degrees Flare |
Weight | 0.066 |
Body Material | Steel |
End 2 Connection Type | Female |
End 1 Connection Type | Male |
Adapter Type | Elbow and Straights |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Truflex V-Belts, 4L660 (4L660)
- ZORO SELECT Grease Fitting, Str, 1/4-28 Sae, PK10 (GFD1652)
- MILTON M Style Plug, 3/8" MNPT, PK10 (733)
- THOMSON Annealed Shaft, Steel, 1.000 In D, 28 In (1L SMAE CTL X 28)
- WORLD WIDE FITTINGS Male JIC to Male Pipe Straight Connector (5205X08X06)
- WORLD WIDE FITTINGS Male JIC to Male British Standard Pipe Taper Straight Adapter (7000X08X06)
- WORLD WIDE FITTINGS Male JIC to Male Pipe 90° Elbow (F5405X06X06)
- WORLD WIDE FITTINGS Male Pipe To Female Pipe Swivel 90° Elbow (9405X12X12)
- WORLD WIDE FITTINGS Male O-Ring Boss to Female Pipe Straight Adapter (3269X10X06)
- WORLD WIDE FITTINGS Male JIC to Code 61 Flange 45° Elbow (1703X16X16)
- WEATHERHEAD Hose Adapter, 3/8", NPTF, 3/8", NPTF (3400x6)
- World Wide Fittings Hydraulic Hose Adapters & Plugs