Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male JIC to Female JIC Swivel 45° Elbow
Mfr # F5356X24X24
Zoro # G003653705
product price: $31.15
/ea
$31.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Thread Type 2 JIC 37 Degrees Flare Swivel
- Standards Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
- Material Steel
- Hex Size 1.875
- Fitting Thread Size 2 1-7/8-12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # F5356X24X24
- Zoro # G003653705
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Hex Size | 1.875 |
Fitting Thread Size 2 | 1-7/8-12 |
Fitting Thread Size 1 | 1-7/8-12 |
Hex Size (mm) | 47.625 |
Details
Fitting Thread Type 2 | JIC 37 Degrees Flare Swivel |
Standards | Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications). |
Material | Steel |
Fitting Thread Type 1 | JIC 37 Degrees Flare |
Weight | 1.6 |
Body Material | Steel |
Adapter Type | Elbow and Straights |
End 1 Connection Type | Male |
End 2 Connection Type | Female |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Rigid Coupling, One-Piece, Bores 1.250x1.125", Steel, OD 2 1/16" (CLX-20-18-F)
- PARKER Cartridge Valve Coil, 12 VDC, Double Spade (CAP012S)
- CONTINENTAL CONTITECH 4/BX93 Banded Cogged V-Belt, 96" Outside Length, 2-41/64" Top Width, 4 Ribs (4/BX93)
- BUCHER HYDRAULICS Cartridge Valve Relief, 08, 2W, 5000-Psi, P.O. (RVPS-08-N-S-0-50)
- WORLD WIDE FITTINGS Male Pipe To Female Pipe Swivel Straight (9205X08X04)
- WORLD WIDE FITTINGS Male JIC to Male Pipe to Male JIC Run Tee (F5755X20X20X20)
- WORLD WIDE FITTINGS Male O-Ring to Female Pipe Adapter Stainless Steel (6405X06X04SS)
- WORLD WIDE FITTINGS Male O-Ring Boss to Female O-Ring Boss Straight (6410X12X08)
- WORLD WIDE FITTINGS 2 Piece Split Flange Kit - SAE Code 62 (1902X12)
- WORLD WIDE FITTINGS Male O-Ring Boss to Female O-Ring Boss Straight (6410X16X14)
- TOMPKINS Hydraulic Fitting-Steel06MJ-06FJX 90 (6500-06-06)
- World Wide Fittings Hydraulic Hoses & Fittings