Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male JIC to Female JIC Swivel 45° Elbow
Mfr # F5356X20X20
Zoro # G803653837
product price: $16.79
/ea
$16.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Thread Size 2 1-5/8-12
- Fitting Thread Type 1 JIC 37 Degrees Flare
- Material Steel
- Fitting Thread Size 1 1-5/8-12
- Hex Size 1.625
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # F5356X20X20
- Zoro # G803653837
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Thread Size 2 | 1-5/8-12 |
Fitting Thread Size 1 | 1-5/8-12 |
Hex Size | 1.625 |
Hex Size (mm) | 41.275 |
Details
Fitting Thread Type 1 | JIC 37 Degrees Flare |
Material | Steel |
Fitting Thread Type 2 | JIC 37 Degrees Flare Swivel |
Standards | Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications). |
Weight | 1.216 |
Body Material | Steel |
End 2 Connection Type | Female |
Adapter Type | Elbow and Straights |
End 1 Connection Type | Male |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES 940 mm Outside Length, 13 mm Top Width, 1 Ribs (4L370K)
- CHICAGO DIE CASTING PULLEY 2-1/4X3/4"" (225A7)
- DIXON Type B Female x Hose, Shank, 8" (FC3108)
- BESTORQ B35 V Belt, 38 in Outside Length, 5/8 in Top Width, 1 Ribs (B35)
- WORLD WIDE FITTINGS Female Pipe to Female Pipe to Female Pipe Tee (F3709X06X06X06)
- WORLD WIDE FITTINGS Male JIC to Male JIC Straight Hex Union (5305X05X05)
- WORLD WIDE FITTINGS Male JIC to Male JIC Bulkhead Union - With Locknut (5325X16X16LN)
- WORLD WIDE FITTINGS Male O-Ring Boss Adjustable to Female O-Ring Boss to Female O-Ring Boss Tee (6835X06X06X06)
- WORLD WIDE FITTINGS Male Pipe to Male Pipe 45° Elbow (5501X16X16)
- WORLD WIDE FITTINGS Square Head Pipe Plug Stainless Steel (5406SHPX06SS)
- WEATHERHEAD Hose Adapter, 3/8", NPTF, 1/4", NPTF (3325X6X4)
- World Wide Fittings Hydraulic Hoses & Fittings