Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male JIC to Female JIC Swivel 45° Elbow
Mfr # F5356X06X06
Zoro # G503656039
Sold in multiples of 4 for $11.16
$11.16
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Thread Size 2 9/16-18
- Material Steel
- Hex Size 0.563
- Standards Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
- Fitting Thread Type 1 JIC 37 Degrees Flare
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand World Wide Fittings
- MFR # F5356X06X06
- Zoro # G503656039
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Thread Size 2 | 9/16-18 |
Hex Size | 0.563 |
Fitting Thread Size 1 | 9/16-18 |
Hex Size (mm) | 14.3002 |
Details
Material | Steel |
Standards | Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications). |
Fitting Thread Type 1 | JIC 37 Degrees Flare |
Fitting Thread Type 2 | JIC 37 Degrees Flare Swivel |
Weight | 0.09 |
End 2 Connection Type | Female |
Body Material | Steel |
Adapter Type | Elbow and Straights |
End 1 Connection Type | Male |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Capacitor-Start/Run General Purpose Motor, 1/3 HP, 115/208-230V AC Voltage, 56 Frame (103834.00)
- MAIN FILTER Hydraulic Filter, replaces WIX W01AG535, Return Line, 15 micron, Outside-In (MF0585770)
- FESTO Push-In L-Fitting QSL-3/8-10 (QSL-3/8-10)
- POWERFLITE A43 45" Outside Length, 1/2" Top Width, 1 Ribs (A43-2)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Metric Male O-Ring Boss Adjustable 90° Elbow (4515X08XM22)
- WORLD WIDE FITTINGS Male JIC To Male Pipe Bulkhead Straight With Locknut (2706X04X04LN)
- WORLD WIDE FITTINGS Male JIC to Male Pipe 90° Elbow (F5405X12X12)
- WORLD WIDE FITTINGS Male JIC to Code 61 Flange 90° Elbow (1704X16X16)
- WORLD WIDE FITTINGS Male Pipe to Female Pipe Reducer Bushing (3109X24X06)
- WORLD WIDE FITTINGS Flat Face O-Ring Plug (4229X24)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Metric Male O-Ring Boss Stud Straight (4314X20X24)
- World Wide Fittings Hydraulic Hose Adapters & Plugs