Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male JIC to Female British Standard Pipe Parallel Swivel Straight
Mfr # 7004X12X12
Zoro # G403656399
product price: $11.35
/ea
$11.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 1.94
- Fitting Thread Type 1 JIC 37 Degrees Flare
- Material Steel
- Fitting Thread Size 1 1-1/16-12
- Hex Size 1.063
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 7004X12X12
- Zoro # G403656399
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Overall Length | 1.94 |
Fitting Thread Size 1 | 1-1/16-12 |
Hex Size | 1.063 |
Fitting Thread Size 2 | 3/4-14 |
Overall Length (mm) | 49.276 |
Hex Size (mm) | 27.0002 |
Details
Fitting Thread Type 1 | JIC 37 Degrees Flare |
Material | Steel |
Standards | International conversion fittings meet SAE J514, SAE J1453, SAE 1926, and ISO 1179 specifications. |
Fitting Thread Type 2 | BSPP |
End 1 Hex (Metric) | 29.972 |
End 1 Connection Type | Male |
Adapter Type | Elbow and Straights |
Body Material | Steel |
End 2 Connection Type | Female |
End 1 Hex | 1.18 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS Capacitor-Start General Purpose Motor, 1/3 HP, 56 Frame, 115/230V AC Voltage, 1,725 Nameplate RPM (5KC35MN43X)
- INTERSTATE PNEUMATICS 1/4 Inch Industrial Steel Swivel Plug x 3/8 Inch Male NPT, PK 25 (CPHS461-25K)
- MARATHON Motor 1/2 Hp General Purpose Motor, 3 Phase, 1800 Rpm, 208-230/460 V, 56 Frame, Tefc (K158)
- IGUS IGUS NW-02-40 DryLin N 40mm Miniature Guide Carriage (NW-02-40)
- WORLD WIDE FITTINGS Flange Head Plug Code 62 (1824X32)
- WORLD WIDE FITTINGS Male Pipe to Female Pipe 45° Street Elbow (F3359X20X20)
- WORLD WIDE FITTINGS Split Flange Clamp - SAE Code 61 (1951X16)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Metric Male O-Ring Boss Stud Straight (4314X06XM22)
- WORLD WIDE FITTINGS Flareless Male Connector Stainless Steel (C2404X04X06SS)
- WORLD WIDE FITTINGS Male JIC To Male Pipe Bulkhead Straight (2706X12X12)
- EATON AEROQUIP Adpt, MJIC-MJIC, 3/4-16, Straight (2027-8-8S)
- World Wide Fittings Hydraulic Hose Adapters & Plugs