Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male JIC to Female British Standard Pipe Parallel Swivel Straight
Mfr # 7004X06X06
Zoro # G603656359
product price: $5.55
/ea
Sold in multiples of 2 for $11.10
$11.10
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Thread Size 2 3/8-19
- Standards International conversion fittings meet SAE J514, SAE J1453, SAE 1926, and ISO 1179 specifications.
- Fitting Thread Type 1 JIC 37 Degrees Flare
- Overall Length 1.382
- Fitting Thread Size 1 9/16-18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 7004X06X06
- Zoro # G603656359
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Thread Size 2 | 3/8-19 |
Overall Length | 1.382 |
Fitting Thread Size 1 | 9/16-18 |
Hex Size | 0.748 |
Hex Size (mm) | 18.9992 |
Overall Length (mm) | 35.1028 |
Details
Standards | International conversion fittings meet SAE J514, SAE J1453, SAE 1926, and ISO 1179 specifications. |
Fitting Thread Type 1 | JIC 37 Degrees Flare |
Material | Steel |
Fitting Thread Type 2 | BSPP |
End 1 Hex | 0.866 |
Body Material | Steel |
End 1 Connection Type | Male |
Adapter Type | Elbow and Straights |
End 2 Connection Type | Female |
End 1 Hex (Metric) | 21.9964 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 4L990 V-Belt, 99" Outside Length, 1/2" Top Width, 1 Ribs (3GWE8)
- GATES PowerGrip GT4 Belts - 8M and 14M, 1200-8MGT-12 (1200-8MGT-12)
- BVA HYDRAULICS S/A HOLLOW HOLE HYD CYLINDER, 30TON 2"STROKE (HC3002T)
- DART CONTROLS Microprocessor Based Dc Motor Speed (MD40P)
- WORLD WIDE FITTINGS Male JIC to Male JIC Straight Hex Union (5305X10X08)
- WORLD WIDE FITTINGS Male JIC to Code 62 Heavy Flange 90° Elbow (1804X12X12)
- WORLD WIDE FITTINGS Male JIC To Male Pipe Bulkhead Straight (2706X12X12)
- WORLD WIDE FITTINGS Male Pipe To Female Pipe Swivel Straight (9205X06X08)
- WORLD WIDE FITTINGS Internal Hex Drive SAE O-Ring Plug (7238X10)
- WORLD WIDE FITTINGS Male JIC Bulkhead to Female Pipe Straight - With Locknut (5275X04X06LN)
- TOMPKINS Hydraulic Fitting-Steel08MJ-06MJ (2403-08-06)
- World Wide Fittings Hydraulic Hoses & Fittings