Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male JIC to Code 62 Heavy Flange Straight
Mfr # 1800X32X32
Zoro # G003655686
product price: $39.69
/ea
$39.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Thread Type 2 Code 62 Heavy Flange
- Material Steel
- Fitting Thread Type 1 JIC 37 Degrees Flare
- Body Material Steel
- Weight 3.786
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 1800X32X32
- Zoro # G003655686
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Details
Fitting Thread Type 2 | Code 62 Heavy Flange |
Material | Steel |
Fitting Thread Type 1 | JIC 37 Degrees Flare |
Body Material | Steel |
Weight | 3.786 |
Adapter Type | Elbow and Straights |
End 1 Connection Type | Male |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF YAR 205-100, Insert Ball Bearings (YAR 205-100)
- CONTINENTAL V-belt, 89 in L, 5/8 in W Top, Rubber (85890)
- NTN Roller Bearing Assy., 4T-LM67048/LM67010 (LM67048/LM67010)
- ELESA Oil level indicators, HFTX.3/4-16 SAE (HFTX. (inch sizes))
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Male Pipe 45° Elbow (4355X12X12)
- WORLD WIDE FITTINGS SAE O-Ring Plug - Hex Head (7237X06S)
- WORLD WIDE FITTINGS Male JIC to Male Metric Straight Thread Adapter (7001X06X14)
- WORLD WIDE FITTINGS Male Pipe to Male Pipe 45° Elbow (5501X04X04)
- WORLD WIDE FITTINGS Square Head Pipe Plug Stainless Steel (5406SHPX12SS)
- WORLD WIDE FITTINGS Male Pipe to Male JIC Straight Long Connector (2404LX06X06)
- TOMPKINS Hydraulic Fitting-Steel12MJ-20MP (2404-12-20)
- World Wide Fittings Hydraulic Hoses & Fittings