Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male JIC to Code 62 Heavy Flange Straight
Mfr # 1800X16X16
Zoro # G903655724
product price: $19.49
/ea
$19.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Thread Type 2 Code 62 Heavy Flange
- Standards Four bolt flange connections meet SAE J518 specifications.
- Fitting Thread Type 1 JIC 37 Degrees Flare
- Overall Length 2.8
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 1800X16X16
- Zoro # G903655724
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Overall Length | 2.8 |
Hex Size | 1.375 |
Fitting Thread Size 1 | 1-5/16-12 |
Hex Size (mm) | 34.925 |
Overall Length (mm) | 71.12 |
Details
Fitting Thread Type 2 | Code 62 Heavy Flange |
Standards | Four bolt flange connections meet SAE J518 specifications. |
Fitting Thread Type 1 | JIC 37 Degrees Flare |
Material | Steel |
Weight | 0.888 |
End 1 Connection Type | Male |
Body Material | Steel |
Adapter Type | Elbow and Straights |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE Motor, 1-1/ HP, 1760 rpm, 3-Phase (VEM31154)
- TERRE PRODUCTS Toro 106-2175 Exmark 106-2175 Flat Idler Pulley - 3.25'' Flat Dia. - 3/8'' Bore - Steel (31325100D)
- RULAND Shaft Collar, Clamp, 1Pc, 25mm, Alum (MCL-25-A)
- COXREELS Dual Hose Hand Crank 1/2In. I.D., (1275-4-150-C)
- WORLD WIDE FITTINGS Female Pipe To Female Pipe Swivel 45° Elbow (9385X08X08)
- WORLD WIDE FITTINGS Internal Hex Drive SAE O-Ring Plug With Brown Vitron O Ring - Metric Thread (7238XM33)
- WORLD WIDE FITTINGS Male O-Ring Boss Adjustable to Female O-Ring Boss to Female O-Ring Boss Tee (6835X06X06X06)
- WORLD WIDE FITTINGS Male Pipe To Female Pipe Swivel 90° Stainless Steel (1501X06X06SS)
- WORLD WIDE FITTINGS Male JIC to Male Pipe 90° Elbow - Extra Long (F5435X12X08)
- WORLD WIDE FITTINGS Male O-Ring Boss to Female O-Ring Boss Straight (6410X10X08)
- TOMPKINS Hydraulic Fitting-Stainless08MJ-08MOR-SS (SS-6400-08-08-FG)
- World Wide Fittings Hydraulic Hose Adapters & Plugs