Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male JIC to Code 62 Heavy Flange 90° Elbow
Mfr # 1804X20X20
Zoro # G903656103
product price: $68.99
/ea
$68.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Thread Type 2 Code 62 Heavy Flange
- Standards Four bolt flange connections meet SAE J518 specifications.
- Fitting Thread Type 1 JIC 37 Degrees Flare
- Material Steel
- Fitting Thread Size 1 1-5/8-12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 1804X20X20
- Zoro # G903656103
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Thread Size 1 | 1-5/8-12 |
Hex Size | 1.688 |
Hex Size (mm) | 42.8752 |
Details
Fitting Thread Type 2 | Code 62 Heavy Flange |
Standards | Four bolt flange connections meet SAE J518 specifications. |
Fitting Thread Type 1 | JIC 37 Degrees Flare |
Material | Steel |
Weight | 1.876 |
Adapter Type | Elbow and Straights |
End 1 Connection Type | Male |
Body Material | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONRADER Check Valve, 0 to 220 CFM, 2" (F)NPT (GV2)
- FUJI ELECTRIC Regenerative Blower, 135 CFM, 230/460V (VFZ501A-7W)
- FESTO Plastic Tubing PEN-6X1-SW (PEN-6X1-SW)
- MACNAUGHT M3 1/2 in. 9 GPM Digital Oil Control Gun (OCVF-001)
- WORLD WIDE FITTINGS Hose Barb to Male Pipe Straight Hose Connector (4404X04X04)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Male Flat Face O-Ring Union Straight (4305X20X20)
- WORLD WIDE FITTINGS Male JIC to Male JIC to Male JIC Union Tee (F5705X04X04X06)
- WORLD WIDE FITTINGS Male JIC Bulkhead to Female Pipe Straight (5275X04X02)
- WORLD WIDE FITTINGS Male JIC to Male JIC Bulkhead Union - With Locknut (5325X04X04LN)
- WORLD WIDE FITTINGS Male JIC to Male Pipe 90° Elbow (F5405X04X02)
- EATON AEROQUIP Adpt, MORB-MJIC, 7/8-14, 3/4-16, El (2061-10-8S)
- World Wide Fittings Hydraulic Hose Adapters & Plugs