Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male JIC to Code 62 Heavy Flange 90° Elbow
Mfr # 1804X20X16
Zoro # G003656034
product price: $61.49
/ea
$61.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Thread Type 1 JIC 37 Degrees Flare
- Material Steel
- Fitting Thread Type 2 Code 62 Heavy Flange
- Adapter Type Elbow and Straights
- Body Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 1804X20X16
- Zoro # G003656034
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Details
Fitting Thread Type 1 | JIC 37 Degrees Flare |
Material | Steel |
Fitting Thread Type 2 | Code 62 Heavy Flange |
Adapter Type | Elbow and Straights |
Body Material | Steel |
End 1 Connection Type | Male |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX PIX, 3L230, V-Belt 3/8 X 23 (3L230)
- DODGE 2517 X 1-KW Taper Lock Bushing (2517 1 INCH)
- APACHE Apache 3 FNPT Plated Steel Round Hole Strainer, (70001500)
- CHIEF TC3 Tie-rod Hydraulic Cylinder: 2.5 Bore x 6 Stroke - 1.125 Rod (211321)
- WORLD WIDE FITTINGS JIC Union Stainless Steel (2403X04X04SS)
- WORLD WIDE FITTINGS Hex Socket Level Seal Plug (100PX06)
- WORLD WIDE FITTINGS Male JIC To Male Pipe Bulkhead Straight With Locknut (2706X06X06LN)
- WORLD WIDE FITTINGS JIC Bulkhead Union Stainless Steel (2700X04X04SS)
- WORLD WIDE FITTINGS Male Flareless Compression to Male Pipe Connector (7205X04X02)
- WORLD WIDE FITTINGS Flareless Compression to Male Pipe 90° Elbow (7405X10X08)
- EATON AEROQUIP Adpt, MORB-MJIC, 3/4-16, 1-1/16-12, Strt (202702-8-12S)
- World Wide Fittings Hydraulic Hose Adapters & Plugs