Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male JIC to Code 62 Heavy Flange 45° Elbow
Mfr # 1803X20X20
Zoro # G003655846
product price: $61.89
/ea
$61.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Thread Type 2 Code 62 Heavy Flange
- Material Steel
- Fitting Thread Type 1 JIC 37 Degrees Flare
- End 1 Connection Type Male
- Body Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 1803X20X20
- Zoro # G003655846
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Details
Fitting Thread Type 2 | Code 62 Heavy Flange |
Material | Steel |
Fitting Thread Type 1 | JIC 37 Degrees Flare |
End 1 Connection Type | Male |
Body Material | Steel |
Adapter Type | Elbow and Straights |
Weight | 1.372 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Barbed Hose Fitting, Hose ID 3/8", NPT (2720604CBC)
- MARATHON MOTORS 3-Phase General Purpose Motor, 5 HP, 184TC Frame, 230/460V AC Voltage, 1,765 Nameplate RPM (184TTFBD6028)
- PIX Belt, BX Cogged, 21/32 x 67 in. OC, 3 Band (3HBX64)
- TALON PRECISION TOOLING CNC Bushing, 3.000in.dia, 5.250in.L, 4 Hole (BBD3503000)
- WORLD WIDE FITTINGS Internal Hex Drive SAE O-Ring Plug (7238X03)
- WORLD WIDE FITTINGS Male O-Ring Boss to Female JIC Swivel Straight (9316X06X06)
- WORLD WIDE FITTINGS Hex Pipe Reducer Bushing Stainless Steel (5406X08X06SS)
- WORLD WIDE FITTINGS Male Flat Face O-Ring Bulkhead to Male Flat Face O-Ring Straight Union (4325X08X08)
- WORLD WIDE FITTINGS Male JIC to Male JIC Straight Union- Large Hex (5306X06X06)
- WORLD WIDE FITTINGS Male Pipe To Female Pipe Swivel 45° Elbow (9355X16X16)
- TOMPKINS Hydraulic Fitting-Steel04FORFSX-04MP (FF6505-04-04)
- World Wide Fittings Hydraulic Hose Adapters & Plugs