Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male JIC to Code 62 Heavy Flange 45° Elbow
Mfr # 1803X16X16
Zoro # G803655879
product price: $27.69
/ea
$27.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Thread Type 2 Code 62 Heavy Flange
- Material Steel
- Standards Four bolt flange connections meet SAE J518 specifications.
- Fitting Thread Type 1 JIC 37 Degrees Flare
- Hex Size 1.375
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 1803X16X16
- Zoro # G803655879
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Hex Size | 1.375 |
Fitting Thread Size 1 | 1-5/16-12 |
Hex Size (mm) | 34.925 |
Details
Fitting Thread Type 2 | Code 62 Heavy Flange |
Material | Steel |
Standards | Four bolt flange connections meet SAE J518 specifications. |
Fitting Thread Type 1 | JIC 37 Degrees Flare |
Body Material | Steel |
End 1 Connection Type | Male |
Adapter Type | Elbow and Straights |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN SPROCKET & GEAR Vp Sheave, 1VP68 1 3/8 (1VP68 1 3/8)
- DYKEM Opaque Staining Color, Gallon, Lite Green (81708)
- PARKER Panel Mount Nut (P78652)
- ZORO SELECT Hose Clamp, 2-7/8 to 3-3/16 In, SAE288, PK5 (300110288)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Male Flat Face O-Ring Union Straight (4305X12X12)
- WORLD WIDE FITTINGS Flareless Compression to Flareless Compression Union 90° Elbow (7505X20X20)
- WORLD WIDE FITTINGS JIC Bulkhead Union Elbow 90° Stainless Steel (2701X04X04SS)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Female Flat Face O-Ring Swivel 45° Elbow - Metric Hex (4356X06X06MH)
- WORLD WIDE FITTINGS Male JIC to Female JIC Swivel 90° Elbow (F5506X08X08)
- WORLD WIDE FITTINGS Male JIC Braze Connector (0403X08X08)
- PARKER Swivel Connect, Zinc Steel, Fem. ORFSxM, 1/2In (8-8 F6L-S)
- World Wide Fittings Hydraulic Hose Adapters & Plugs