Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male JIC to Code 62 Heavy Flange 45° Elbow
Mfr # 1803X12X20
Zoro # G903655571
product price: $32.19
/ea
$32.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Thread Type 2 Code 62 Heavy Flange
- Fitting Thread Type 1 JIC 37 Degrees Flare
- Material Steel
- Body Material Steel
- Adapter Type Elbow and Straights
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 1803X12X20
- Zoro # G903655571
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Details
Fitting Thread Type 2 | Code 62 Heavy Flange |
Fitting Thread Type 1 | JIC 37 Degrees Flare |
Material | Steel |
Body Material | Steel |
Adapter Type | Elbow and Straights |
End 1 Connection Type | Male |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN SPROCKET & GEAR Cplg Quadra-Flex Sleeve, 11H (11H)
- WEATHERHEAD Hose Adapter, 3/4", NPTF, 3/4", NPTF (3325X12)
- BESTORQ 8M Timing Belts, 568-8M-20 (568-8M-20)
- DIXON Swivel Joint Style 20 FNPT, AL, 1.5" (15020FXFAL00000)
- WORLD WIDE FITTINGS Flange Head Plug Code 61 (1724X16)
- WORLD WIDE FITTINGS Male JIC to Female JIC Swivel 45° Elbow (F5356X12X12)
- WORLD WIDE FITTINGS Female JIC Swivel to Female JIC Swivel Union Straight (6565X06X06)
- WORLD WIDE FITTINGS JIC Tube Sleeve Stainless Steel (319X03SS)
- WORLD WIDE FITTINGS Female JIC to Male JIC Tube End Reducer (5015X10X08)
- WORLD WIDE FITTINGS Flareless Compression to Flareless Compression Straight Union (7305X04X04)
- TOMPKINS Hydraulic Fitting-Steel16MJ-16MOR 90 (6801-16-16)
- World Wide Fittings Hydraulic Hoses & Fittings