Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male JIC to Code 62 Heavy Flange 45° Elbow
Mfr # 1803X12X16
Zoro # G203655523
product price: $20.15
/ea
$20.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Thread Type 1 JIC 37 Degrees Flare
- Material Steel
- Fitting Thread Type 2 Code 62 Heavy Flange
- End 1 Connection Type Male
- Body Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 1803X12X16
- Zoro # G203655523
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Details
Fitting Thread Type 1 | JIC 37 Degrees Flare |
Material | Steel |
Fitting Thread Type 2 | Code 62 Heavy Flange |
End 1 Connection Type | Male |
Body Material | Steel |
Adapter Type | Elbow and Straights |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Truflex V-Belts, 4L180 (4L180)
- THOMSON Seals, Inch (S500)
- SPEEDAIRE Carry Tank, Air, 5 Gal (2TWC2)
- TRITAN Insert Ball Brng, SA, 1-1/2 dia, Self-Lock (SA208-24)
- WORLD WIDE FITTINGS Male Pipe to Female Pipe Reducer Bushing (3109X20X16)
- WORLD WIDE FITTINGS Male JIC to Male JIC Bulkhead 45° Elbow - With Locknut (F5375X04X04LN)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Braze-On Bore Straight (4315X08X06)
- WORLD WIDE FITTINGS Hose Barb to Male Pipe 45° Elbow Hose Connector (4503X10X08)
- WORLD WIDE FITTINGS Inverted Flare Nut Stainless Steel (105X04SS)
- WORLD WIDE FITTINGS Hose Barb to Male Pipe Straight Hose Connector (4404X12X12)
- WORLD WIDE FITTINGS Male JIC to Male Pipe 90° Elbow (F5405X12X12)
- World Wide Fittings Hydraulic Hoses & Fittings