Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male JIC to Code 62 Heavy Flange 45° Elbow
Mfr # 1803X12X12
Zoro # G503655650
$25.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hex Size 1.25
- Fitting Thread Size 1 1-1/16-12
- Standards Four bolt flange connections meet SAE J518 specifications.
- Fitting Thread Type 1 JIC 37 Degrees Flare
- Fitting Thread Type 2 Code 62 Heavy Flange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand World Wide Fittings
- MFR # 1803X12X12
- Zoro # G503655650
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Hex Size | 1.25 |
Fitting Thread Size 1 | 1-1/16-12 |
Hex Size (mm) | 31.75 |
Details
Standards | Four bolt flange connections meet SAE J518 specifications. |
Fitting Thread Type 1 | JIC 37 Degrees Flare |
Fitting Thread Type 2 | Code 62 Heavy Flange |
Material | Steel |
Adapter Type | Elbow and Straights |
End 1 Connection Type | Male |
Body Material | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANSAIR Drop Bracket, For 40mm to 25mm Tubing (6662 40 25)
- REELCRAFT Spring Return Hose Reel, 1/4 in Hose Dia., 50 ft Length, 300 psi (5450 OLP)
- REELCRAFT Hose Reel, 25 Ft (TW5425 OLPT)
- FAFNIR Wide Inner Ring And Housed Units, #YA014RRB (YA014RRB)
- WORLD WIDE FITTINGS Male JIC to Female Pipe Straight (5255X12X08)
- WORLD WIDE FITTINGS JIC to Male Pipe 90° Elbow Stainless Steel (2501X04X08SS)
- WORLD WIDE FITTINGS Male JIC to Male Pipe Straight Connector (5205X02X02)
- WORLD WIDE FITTINGS Male JIC to Male O-Ring Boss Straight (5315X12X16)
- WORLD WIDE FITTINGS Flareless Cap Stainless Steel (C0304CX08SS)
- WORLD WIDE FITTINGS SAE O-Ring Plug - Hex Head - Metric Thread (7237XM22)
- TOMPKINS Hydraulic Fitting-Steel06FP-04FP 90 (5504-06-04)
- World Wide Fittings Hydraulic Hoses & Fittings