Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male JIC to Code 61 Flange Straight Adapter
Mfr # 1700X16X20
Zoro # G503654899
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Standards Four bolt flange connections meet SAE J518 specifications.
- Fitting Thread Type 2 Code 61 Flange
- Fitting Thread Type 1 JIC 37 Degrees Flare
- Overall Length 2.8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 1700X16X20
- Zoro # G503654899
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Overall Length | 2.8 |
Fitting Thread Size 1 | 1-5/16-12 |
Hex Size | 1.375 |
Overall Length (mm) | 71.12 |
Hex Size (mm) | 34.925 |
Details
Material | Steel |
Standards | Four bolt flange connections meet SAE J518 specifications. |
Fitting Thread Type 2 | Code 61 Flange |
Fitting Thread Type 1 | JIC 37 Degrees Flare |
Weight | 0.8848 |
End 1 Connection Type | Male |
Body Material | Steel |
Adapter Type | Elbow and Straights |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Taper-Lock Bushing, 1in.Bore dia., 2.3inL (1615 X 1)
- DIXON Boss Ground Joint, Female Spud, Steel, 3/4" (GB8)
- LOC-LINE Round Nozzle, Gray, 1/2", PK50 (59863-G)
- TRITAN Self Aligning Ball Bearing, 2 Rubber Seals, 15mm Bore Dia., 35mm Outside Dia., 14mm Width (2202 2RS PRX)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Metric Male O-Ring Boss Stud Straight (4314X04XM12)
- WORLD WIDE FITTINGS Female Pipe to Male Pipe Expander (3209X12X08)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Male Pipe 45° Elbow (4355X08X12)
- WORLD WIDE FITTINGS JIC Bulkhead Union Stainless Steel With Locknut (2700X10X10SSLN)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Male O-Ring Boss Adjustable Stud Straight - Long (4316X16X12)
- WORLD WIDE FITTINGS Male Pipe To Female Pipe Swivel 45° Elbow (9355X04X04)
- TOMPKINS Hydraulic Fitting-Steel08MJ-08MOR 90 EX LONG 2.48" (6801-LL-08-08)
- World Wide Fittings Hydraulic Hose Adapters & Plugs