Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male JIC to Code 61 Flange Straight Adapter
Mfr # 1700X12X12
Zoro # G003654665
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Thread Size 1 1-1/16-12
- Hex Size 1.125
- Fitting Thread Type 1 JIC 37 Degrees Flare
- Material Steel
- Overall Length 2.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 1700X12X12
- Zoro # G003654665
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Thread Size 1 | 1-1/16-12 |
Hex Size | 1.125 |
Overall Length | 2.75 |
Hex Size (mm) | 28.575 |
Overall Length (mm) | 69.85 |
Details
Fitting Thread Type 1 | JIC 37 Degrees Flare |
Material | Steel |
Standards | Four bolt flange connections meet SAE J518 specifications. |
Fitting Thread Type 2 | Code 61 Flange |
Weight | 0.556 |
Body Material | Steel |
End 1 Connection Type | Male |
Adapter Type | Elbow and Straights |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Air Cylinder, 3/4 in Bore, 1 in Stroke, Round Body Double Acting (0.75BFDSR01.00)
- GATES 1092 mm Outside Length, 36 mm Top Width, 2 Ribs (2/B40)
- MILLENNIUM FILTER Hydraulic Filter, replaces WIX A09A06G, Suction, 6 micron (ZX-A09A06G)
- TSUBAKI Connecting Roller Link, Standard, PK5 (25SSCL)
- WORLD WIDE FITTINGS Male Pipe To Female Pipe Swivel Straight Stainless (1404X12X08SS)
- WORLD WIDE FITTINGS DIN Plug - Male British Standard Pipe Parallel (7240X02G)
- WORLD WIDE FITTINGS Male Pipe To Female Pipe Swivel 90° Stainless Steel (1501X12X12SS)
- WORLD WIDE FITTINGS Female Pipe To Female JIC Swivel Straight (9256X06X08)
- WORLD WIDE FITTINGS Male Flat Face O-Ring Bulkhead to Male Flat Face O-Ring Straight Union (4325X12X12)
- WORLD WIDE FITTINGS SAE O-Ring Plug - Hex Head (7237X24S)
- TOMPKINS Hydraulic Fitting-Restricted6MJ-8MOR-R.000-BZ (RST6400-06-08-R.000)
- World Wide Fittings Hydraulic Hose Adapters & Plugs