Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male JIC to Code 61 Flange Straight Adapter
Mfr # 1700X08X12
Zoro # G303654563
product price: $10.15
/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Fitting Thread Type 2 Code 61 Flange
- Fitting Thread Type 1 JIC 37 Degrees Flare
- Adapter Type Elbow and Straights
- Body Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 1700X08X12
- Zoro # G303654563
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Details
Material | Steel |
Fitting Thread Type 2 | Code 61 Flange |
Fitting Thread Type 1 | JIC 37 Degrees Flare |
Adapter Type | Elbow and Straights |
Body Material | Steel |
End 1 Connection Type | Male |
Weight | 0.5402 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLBERG Filter, Vacuum, 1/2 In (CSL-825-050HC)
- SPEEDAIRE Air Cylinder, 20 mm Bore, 80 mm Stroke, ISO Double Acting (C85F20-80)
- ESSICK AIR 1-1/8" Fixed Bore 2 Groove Variable Pitch Pulley 3.5" OD (110291)
- BESTORQ Double Sided 5M timing belts, 1690-D5M-25 (1690-D5M-25)
- WORLD WIDE FITTINGS Hose Barb to Male O-Ring Boss Adjustable Straight (4604X20X20)
- WORLD WIDE FITTINGS Male JIC Bulkhead to Female Pipe Straight - With Locknut (5275X04X06LN)
- WORLD WIDE FITTINGS Male Pipe To Female Pipe Swivel Straight Stainless (1404X04X04SS)
- WORLD WIDE FITTINGS Male JIC to Male JIC Bulkhead Union - With Locknut (5325X08X08LN)
- WORLD WIDE FITTINGS Hexagon Pipe Nipple Stainless Steel (5404X08X08SS)
- WORLD WIDE FITTINGS Male Flareless Compression to Male Pipe Connector (7205X14X12)
- EATON AEROQUIP Adpt, MNPT-FNPT, 1/8-27, Straight (2040-2-2S)
- World Wide Fittings Hydraulic Hoses & Fittings