Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male JIC to Code 61 Flange Straight Adapter
Mfr # 1700X08X08
Zoro # G503654707
Sold in multiples of 2 for $13.38
$13.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Thread Type 1 JIC 37 Degrees Flare
- Fitting Thread Type 2 Code 61 Flange
- Material Steel
- Adapter Type Elbow and Straights
- Body Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand World Wide Fittings
- MFR # 1700X08X08
- Zoro # G503654707
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Details
Fitting Thread Type 1 | JIC 37 Degrees Flare |
Fitting Thread Type 2 | Code 61 Flange |
Material | Steel |
Adapter Type | Elbow and Straights |
Body Material | Steel |
Weight | 0.3608 |
End 1 Connection Type | Male |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Spherical Plain, 30mm Bore, 55mmOD, Sealed (GEH 30ES 2RS)
- SPEEDAIRE Quick Connect Hose Coupling, 1/4 in Body Sz, 1/4 in Hose Fitting Size, Sleeve, Socket 30E692 (30E692)
- GENTEQ Motor Mounting Base (161L113AN-G4)
- NTN NTN 51215, Angular Thrust Bearing Single Row 75 Mm Id X 110 Mm Od X 27 Mm W Steel Cage (51215)
- WORLD WIDE FITTINGS Male JIC to Male JIC Bulkhead 45° Elbow (F5375X04X04)
- WORLD WIDE FITTINGS Male JIC Bulkhead to Female Pipe Straight (5275X02X04)
- WORLD WIDE FITTINGS Male JIC to Male Pipe Straight Connector (5205X08X02)
- WORLD WIDE FITTINGS Male JIC to Male JIC 90° Union Elbow (F5505X14X14)
- WORLD WIDE FITTINGS Male JIC to Male Pipe Straight Connector (5205X02X02)
- WORLD WIDE FITTINGS Male JIC to Male Pipe to Male JIC Run Tee (F5755X20X20X20)
- WORLD WIDE FITTINGS Female Pipe To Female Pipe Swivel Straight (9255X12X12)
- World Wide Fittings Hydraulic Hoses & Fittings