Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male JIC to Code 61 Flange 90° Elbow
Mfr # 1704X32X32FG
Zoro # G803655015
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Thread Type 2 Code 61 Flange
- Material Steel
- Fitting Thread Type 1 JIC 37 Degrees Flare
- Adapter Type Elbow and Straights
- Weight 5.228
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand World Wide Fittings
- MFR # 1704X32X32FG
- Zoro # G803655015
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Details
Fitting Thread Type 2 | Code 61 Flange |
Material | Steel |
Fitting Thread Type 1 | JIC 37 Degrees Flare |
Adapter Type | Elbow and Straights |
Weight | 5.228 |
End 1 Connection Type | Male |
Body Material | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANTI-SEIZE TECHNOLOGY All purpose 4Way Penetrant/Lube, 12 Oz (17061)
- TRU-FLATE LubriMatic Manual Grease Gun 14 oz (30-300)
- MAIN FILTER Hydraulic Filter, replaces WIX R40D25SV, Return Line, 25 micron, Outside-In (MF0064020)
- NACHI 22200 Spherical Roller Bearing (22213 EX W33 C3)
- WORLD WIDE FITTINGS Male Pipe To Female Pipe Swivel Straight Stainless (1404X02X02SS)
- WORLD WIDE FITTINGS Internal Hex Drive SAE O-Ring Plug (7238X03)
- WORLD WIDE FITTINGS Male Pipe to Male Pipe Hex Nipple (3069X04X04)
- WORLD WIDE FITTINGS Male Pipe To Female Pipe Swivel Straight (9205X06X08)
- WORLD WIDE FITTINGS Male Flat Face O-Ring Bulkhead to Male O-Ring Boss Straight (FS2764X12X12)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Braze-On Bore Straight (4315X16X12)
- WEATHERHEAD Hose Adapter, 3/4", NPTF, 1/2", NPTF (3220X12X8)
- World Wide Fittings Hydraulic Hoses & Fittings