Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male JIC to Code 61 Flange 90° Elbow
Mfr # 1704X32X32
Zoro # G203655059
product price: $193.99
/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Thread Type 2 Code 61 Flange
- Fitting Thread Type 1 JIC 37 Degrees Flare
- Material Steel
- Body Material Steel
- Adapter Type Elbow and Straights
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 1704X32X32
- Zoro # G203655059
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Details
Fitting Thread Type 2 | Code 61 Flange |
Fitting Thread Type 1 | JIC 37 Degrees Flare |
Material | Steel |
Body Material | Steel |
Adapter Type | Elbow and Straights |
End 1 Connection Type | Male |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONOMI Pneum, Act SS, Butterfly Valve, ANSI 150 (SR9101-C1-8)
- MARTIN SPROCKET & GEAR Spk Roller Bs, 60BS45 2 3/16 (60BS45 2 3/16)
- DAYTON AX94 Cogged V-Belt, 96" Outside Length, 1/2" Top Width, 1 Ribs (3GWZ5)
- UNIWELD Paste, Heat Sink (91861)
- WORLD WIDE FITTINGS Male JIC to Female Pipe 90° Elbow (F5455X06X08)
- WORLD WIDE FITTINGS Split Flange Clamp - SAE Code 61 (1951X20)
- WORLD WIDE FITTINGS JIC Bulkhead Union Stainless Steel (2700X12X12SS)
- WORLD WIDE FITTINGS Male JIC to Female Pipe Straight (5255X08X06)
- WORLD WIDE FITTINGS ORFS Mechanical Sleeve Stainless Steel (FS0319X08SSPF)
- WORLD WIDE FITTINGS Male JIC to Male Metric Straight Thread Adapter (7001X06X14)
- WORLD WIDE FITTINGS Flat Face O-Ring Plug (4229X04)
- World Wide Fittings Hydraulic Hose Adapters & Plugs