Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male JIC to Code 61 Flange 90° Elbow
Mfr # 1704X16X20
Zoro # G803655183
product price: $50.29
/ea
$50.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Fitting Thread Type 1 JIC 37 Degrees Flare
- Fitting Thread Type 2 Code 61 Flange
- End 1 Connection Type Male
- Adapter Type Elbow and Straights
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 1704X16X20
- Zoro # G803655183
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Details
Material | Steel |
Fitting Thread Type 1 | JIC 37 Degrees Flare |
Fitting Thread Type 2 | Code 61 Flange |
End 1 Connection Type | Male |
Adapter Type | Elbow and Straights |
Body Material | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS Vector Motor, 6.0 lb-ft, 1 HP, 230/460 V (145THTN6046)
- DAYTON 4X815 Flange Mount Bearing (2 Bolt) (4X815)
- PPD Push Lock In-line Filter, 40 μm. 1/4" fittings; bronze filter. Large (PPDF-50-1/4-1/4-B40)
- WEATHERHEAD Z Series Crimp-on End Fitting, 16673 (08Z-510)
- WORLD WIDE FITTINGS Male Pipe Tee Stainless Steel (5600X04X04X04SS)
- WORLD WIDE FITTINGS JIC Bulkhead Union Stainless Steel (2700X06X06SS)
- WORLD WIDE FITTINGS Female Pipe to Male Pipe Expander (3209X12X08)
- WORLD WIDE FITTINGS Male JIC to Male JIC to Male JIC Union Tee (F5705X05X05X05)
- WORLD WIDE FITTINGS Male JIC to Female JIC Swivel 45° Elbow (F5356X20X20)
- WORLD WIDE FITTINGS Female JIC to Male JIC Tube End Reducer (5015X06X04)
- EATON AEROQUIP Adpt, MJIC-MORB, 1-5/16-12, 1-1/16-12, El (2062-12-16S)
- World Wide Fittings Hydraulic Hose Adapters & Plugs