Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male JIC to Code 61 Flange 90° Elbow
Mfr # 1704X16X16
Zoro # G203655301
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Fitting Thread Size 1 1-5/16-12
- Standards Four bolt flange connections meet SAE J518 specifications.
- Hex Size 1.375
- Fitting Thread Type 2 Code 61 Flange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 1704X16X16
- Zoro # G203655301
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Thread Size 1 | 1-5/16-12 |
Hex Size | 1.375 |
Hex Size (mm) | 34.925 |
Details
Material | Steel |
Standards | Four bolt flange connections meet SAE J518 specifications. |
Fitting Thread Type 2 | Code 61 Flange |
Fitting Thread Type 1 | JIC 37 Degrees Flare |
Adapter Type | Elbow and Straights |
Body Material | Steel |
End 1 Connection Type | Male |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Inlet Filter, For 50-100 HP Compressors (39708466)
- HHIP RCMT-10T3 C-2 Carbide Insert (6034-3023)
- SPEEDAIRE O-Ring, 27.94x5.33 (TTR4410206G)
- DAYTON Motor Start Capacitor, 400-480 MFD, Round (2MDT9)
- WORLD WIDE FITTINGS Male JIC Bulkhead to Female Pipe Straight (5275X16X16)
- WORLD WIDE FITTINGS Female JIC to Male JIC Tube End Reducer (5015X10X08)
- WORLD WIDE FITTINGS Male Pipe to Female JIC Swivel Straight (9100X02X04)
- WORLD WIDE FITTINGS JIC Flare Sleeve (5165X06CFT)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Male O-Ring Boss Stud Straight (4314X20XM42)
- WORLD WIDE FITTINGS Male JIC to Female Pipe 90° Elbow (F5455X08X04)
- TOMPKINS Hydraulic Fitting-Steel16FJX-16FP 90 (6503-16-16)
- World Wide Fittings Hydraulic Hose Adapters & Plugs