Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male JIC to Code 61 Flange 90° Elbow
Mfr # 1704X12X20
Zoro # G803655305
$56.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Thread Type 1 JIC 37 Degrees Flare
- Material Steel
- Fitting Thread Type 2 Code 61 Flange
- Adapter Type Elbow and Straights
- End 1 Connection Type Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand World Wide Fittings
- MFR # 1704X12X20
- Zoro # G803655305
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Details
Fitting Thread Type 1 | JIC 37 Degrees Flare |
Material | Steel |
Fitting Thread Type 2 | Code 61 Flange |
Adapter Type | Elbow and Straights |
End 1 Connection Type | Male |
Body Material | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC Rc5 Ton Spring Kit Rc51 (RC5K31)
- TB WOODS L-Jaw Coupling Hub, AL100, Aluminum, 3/4" (AL10034)
- FAG BEARINGS Deep Groove Ball Bear., S.Row >140<320Mm (6318 C4)
- CONTROL DEVICES Valve, Air Tank Filler (TV12)
- WORLD WIDE FITTINGS 90 Durometer Buna O Ring (7629X16)
- WORLD WIDE FITTINGS Female Flat Face O-Ring Swivel to Female Flat Face O-Ring Swivel Straight (FS6565X12X12)
- WORLD WIDE FITTINGS Male JIC to Male JIC Bulkhead 45° Elbow (F5375X05X05)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Male Pipe 45° Elbow (4355X12X12)
- WORLD WIDE FITTINGS Male JIC to Female Pipe Straight (5255X08X12)
- WORLD WIDE FITTINGS Male JIC to Male Metric Straight Adapter (7005X04X12)
- TOMPKINS Hydraulic Fitting-Steel06MJ HEX HEAD PLUG (2408-06)
- World Wide Fittings Hydraulic Hoses & Fittings