Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male JIC to Code 61 Flange 90° Elbow
Mfr # 1704X12X16FG
Zoro # G503655407
product price: $19.15
/ea
$19.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Fitting Thread Type 1 JIC 37 Degrees Flare
- Fitting Thread Type 2 Code 61 Flange
- Weight 1.05
- Adapter Type Elbow and Straights
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 1704X12X16FG
- Zoro # G503655407
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Details
Material | Steel |
Fitting Thread Type 1 | JIC 37 Degrees Flare |
Fitting Thread Type 2 | Code 61 Flange |
Weight | 1.05 |
Adapter Type | Elbow and Straights |
End 1 Connection Type | Male |
Body Material | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Compressor (787U78)
- NORD AC Gearmotor, 13,721.0 in-lb Max. Torque, 19 RPM Nameplate RPM, 230/460V AC Voltage, 3 Phase (SK9032.1-112MP/4-93.50-A)
- LEGACY Lube-Link low profile right angle 4-Jaw (LML2162)
- DAYTON 5L960 V-Belt, 96" Outside Length, 21/32" Top Width, 1 Ribs (5L960)
- WORLD WIDE FITTINGS Flareless Compression Bulkhead to Flareless Compression Union (7325X10X10)
- WORLD WIDE FITTINGS JIC to Male Pipe 90° Elbow Stainless Steel (2501X08X08SS)
- WORLD WIDE FITTINGS Male O-Ring Boss Adjustable to Female Pipe Swivel 90° Elbow (9515X08X08)
- WORLD WIDE FITTINGS Male JIC to Male British Pipe Straight Thread 45° Elbow (7100X12X12)
- WORLD WIDE FITTINGS Male Pipe to Female JIC Swivel Straight (9100X04X04)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Braze-On Bore Straight (4315X12X16)
- WORLD WIDE FITTINGS Male JIC Bulkhead to Female Pipe Straight (5275X04X02)
- World Wide Fittings Hydraulic Hose Adapters & Plugs