Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male JIC to Code 61 Flange 90° Elbow
Mfr # 1704X12X12FG
Zoro # G603655536
product price: $14.69
/ea
$14.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Fitting Thread Type 2 Code 61 Flange
- Fitting Thread Type 1 JIC 37 Degrees Flare
- End 1 Connection Type Male
- Adapter Type Elbow and Straights
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 1704X12X12FG
- Zoro # G603655536
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Details
Material | Steel |
Fitting Thread Type 2 | Code 61 Flange |
Fitting Thread Type 1 | JIC 37 Degrees Flare |
End 1 Connection Type | Male |
Adapter Type | Elbow and Straights |
Body Material | Steel |
Weight | 0.728 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Clamp, 1-5/16 to 2-1/4In, SAE 28, PK10, Metric Dia. Max.: 57 mm (6828)
- EATON AEROQUIP Adpt, ORS-ORS, 9/16-18, M/F El (FF2098T0404S)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (35X55X8 CRW1 R)
- DAYTON Motor, 3/4hp, D/D Blower (3LU86)
- WORLD WIDE FITTINGS Flat Face O-Ring O-Ring - 90 Durometer - Viton Brown (4629X08V)
- WORLD WIDE FITTINGS Male JIC to Male Pipe 45° Elbow (F5355X04X04)
- WORLD WIDE FITTINGS Male JIC to Male O-Ring Boss Straight (5315X08X16)
- WORLD WIDE FITTINGS Male JIC Plug (5229X16)
- WORLD WIDE FITTINGS Male O-Ring Boss Adjustable to Female Pipe Swivel 90° Elbow (9515X10X06)
- WORLD WIDE FITTINGS Male Pipe to Male Pipe Hex Nipple (3069X06X02)
- WORLD WIDE FITTINGS Flareless Compression to Male JIC Connector (C2402X08X08)
- World Wide Fittings Hydraulic Hose Adapters & Plugs