Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male JIC to Code 61 Flange 45° Elbow
Mfr # 1703X32X32
Zoro # G903655441
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Thread Type 1 JIC 37 Degrees Flare
- Material Steel
- Fitting Thread Type 2 Code 61 Flange
- Body Material Steel
- Weight 3.658
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 1703X32X32
- Zoro # G903655441
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Details
Fitting Thread Type 1 | JIC 37 Degrees Flare |
Material | Steel |
Fitting Thread Type 2 | Code 61 Flange |
Body Material | Steel |
Weight | 3.658 |
End 1 Connection Type | Male |
Adapter Type | Elbow and Straights |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QA1 Male, Rod End, LH, 16/16.065mm (MCML16)
- PARKER Compressed Air Filter (AAPX010ANFX)
- FENNER DRIVES Keyless Bushing, Shaft Dia. 0.5000 In (6410050)
- GATES Hose Fit Hydr 8G-8Fp 1/2In (G251100808)
- WORLD WIDE FITTINGS JIC to Male Pipe 90° Elbow Stainless Steel (2501X16X20SS)
- WORLD WIDE FITTINGS Hose Barb to Male Pipe Straight Hose Connector (4404X04X02)
- WORLD WIDE FITTINGS Male Pipe to Male Pipe Hex Nipple (3069X06X06)
- WORLD WIDE FITTINGS Male Pipe To Female Pipe Swivel Straight Stainless (1404X08X06SS)
- WORLD WIDE FITTINGS Male JIC Plug (5229X06)
- WORLD WIDE FITTINGS Male Pipe To Female Pipe Swivel Straight (9205X06X08)
- EATON AEROQUIP Adpt, MORB-MJIC, 7/8-14, El (2061-10-10S)
- World Wide Fittings Hydraulic Hose Adapters & Plugs