Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male JIC Plug
Mfr # 5229X24
Zoro # G903655823
product price: $8.19
/ea
$8.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Thread Type 1 JIC 37 Degrees Flare
- Overall Length 1.65
- Material Steel
- Hex Size 2
- Fitting Thread Size 1 1-7/8-12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 5229X24
- Zoro # G903655823
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Overall Length | 1.65 |
Hex Size | 2 |
Fitting Thread Size 1 | 1-7/8-12 |
Hex Size (mm) | 50.8 |
Overall Length (mm) | 41.91 |
Details
Fitting Thread Type 1 | JIC 37 Degrees Flare |
Material | Steel |
Standards | Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications). |
Weight | 0.86 |
End 1 Connection Type | Male |
Adapter Type | Plugs |
Body Material | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEVILBISS Hvlp Air Hose Assembly (35'), 3/8" (DEVHA5867)
- D&D 2060mm Outside Length, 16 1/3mm Top Width, 1 Ribs (SPB2060)
- HALEX 1 Galv Rigid Coupling (64010)
- TB WOODS Dura-Flex Tire Coupling Hub, WE3, Bore 7/8" (WE3H78)
- WORLD WIDE FITTINGS Square Drive Pipe Plug (3179X12)
- WORLD WIDE FITTINGS Hex Socket Pipe Plug Stainless Steel (5406HPX08SS)
- WORLD WIDE FITTINGS Hex Pipe Reducer Bushing Stainless Steel (5406X12X04SS)
- WORLD WIDE FITTINGS Hose Barb to Male O-Ring Boss Adjustable 90° Elbow (4601X10XM14)
- WORLD WIDE FITTINGS Male O-Ring Boss to Male Pipe Straight Adapter (3249X12X08)
- WORLD WIDE FITTINGS Internal Hex Drive SAE O-Ring Plug (7238X12)
- DIXON DQC VEP Dust Plug, 1 in Nominal, Aluminum, Domestic (8VEPDP-A)
- World Wide Fittings Hydraulic Hose Adapters & Plugs