Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male JIC Plug
Mfr # 5229X14
Zoro # G403655873
product price: $4.19
/ea
Sold in multiples of 3 for $12.57
$12.57
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 1.31
- Material Steel
- Hex Size 1.25
- Fitting Thread Type 1 JIC 37 Degrees Flare
- Standards Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 5229X14
- Zoro # G403655873
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Overall Length | 1.31 |
Hex Size | 1.25 |
Fitting Thread Size 1 | 1-3/16-12 |
Overall Length (mm) | 33.274 |
Hex Size (mm) | 31.75 |
Details
Material | Steel |
Fitting Thread Type 1 | JIC 37 Degrees Flare |
Standards | Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications). |
Weight | 0.28 |
End 1 Connection Type | Male |
Adapter Type | Plugs |
Body Material | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTON GEAR Speed Reducer, C-Face, 140TC/180C, 22:1 (F842B-22K-B7-M1)
- GATES Field Attachable C5 Couplings (6C5-6RFJX)
- LUBRIPLATE Minus 70 Hyd. Oil, 4/1 Gal Jugs, Iso-15, Super Duty, Low Temperature Hydraulic Fluid (L0769-057)
- GATES Tri-Power Belts, AX22 (AX22)
- WORLD WIDE FITTINGS Internal Hex Drive SAE O-Ring Plug - Metric Thread (7238XM12)
- WORLD WIDE FITTINGS Male Pipe to Male Pipe 90° Elbow (F3529X12X12)
- WORLD WIDE FITTINGS Flareless 90° STR THR O Ring Elbow Stainless Steel (C6801X08X08SS)
- WORLD WIDE FITTINGS Male JIC Plug (5229X24)
- WORLD WIDE FITTINGS Male Pipe to Male Pipe 90° Elbow (F3529X08X04)
- WORLD WIDE FITTINGS Internal Hex Drive SAE O-Ring Plug (7238X12)
- TOMPKINS Hydraulic Fitting-Steel16MJ-24MOR (6400-16-24)
- World Wide Fittings Hydraulic Hoses & Fittings