Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male JIC Plug
Mfr # 5229X12
Zoro # G203655592
product price: $2.49
/ea
Sold in multiples of 5 for $12.45
$12.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
- Material Steel
- Hex Size 1.125
- Fitting Thread Type 1 JIC 37 Degrees Flare
- Overall Length 1.28
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 5229X12
- Zoro # G203655592
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Hex Size | 1.125 |
Overall Length | 1.28 |
Fitting Thread Size 1 | 1-1/16-12 |
Overall Length (mm) | 32.512 |
Hex Size (mm) | 28.575 |
Details
Standards | Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications). |
Material | Steel |
Fitting Thread Type 1 | JIC 37 Degrees Flare |
Weight | 0.24 |
End 1 Connection Type | Male |
Adapter Type | Plugs |
Body Material | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 5L380 Cogged V-Belt, 38" Outside Length, 21/32" Top Width, 1 Ribs (5L380)
- MAIN FILTER Hydraulic Filter, replaces JLG INDUSTRIES 2120150, Pressure Line, 10 micron, Outside-In (MF0060059)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0240D100W, Pressure Line, 10 micron, Outside-In (MF0576229)
- ZEP Multipurpose Lubricant, Aerosol Can, PK12 (325101)
- WORLD WIDE FITTINGS Male JIC to Male Pipe 90° Elbow (F5405X08X06)
- WORLD WIDE FITTINGS 90° Male Pipe Elbow Stainless Steel (5500X08X08SS)
- WORLD WIDE FITTINGS JIC Cap Nut (5129X16CF)
- WORLD WIDE FITTINGS Flange Head Plug Code 62 (1824X20)
- WORLD WIDE FITTINGS JIC Bulkhead Union Stainless Steel With Locknut (2700X12X12SSLN)
- WORLD WIDE FITTINGS JIC Tube Sleeve Stainless Steel (319X08SS)
- TOMPKINS Hydraulic Fitting-Steel20MOR-20FJX 90 (6809-20-20)
- World Wide Fittings Hydraulic Hoses & Fittings