Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male JIC Plug
Mfr # 5229X08
Zoro # G403655538
product price: $0.99
/ea
Sold in multiples of 10 for $9.90
$9.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
- Fitting Thread Size 1 3/4-16
- Material Steel
- Overall Length 0.94
- Fitting Thread Type 1 JIC 37 Degrees Flare
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 5229X08
- Zoro # G403655538
- Country of Origin United States
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Thread Size 1 | 3/4-16 |
Overall Length | 0.94 |
Hex Size | 0.813 |
Hex Size (mm) | 20.6502 |
Overall Length (mm) | 23.876 |
Details
Standards | Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications). |
Material | Steel |
Fitting Thread Type 1 | JIC 37 Degrees Flare |
Weight | 0.11 |
End 1 Connection Type | Male |
Adapter Type | Plugs |
Body Material | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Capacitor-Start/Run General Purpose Motor, 1/2 HP, 115/208-230V AC Voltage, 56 Frame (103877.00)
- TOMPKINS Hydraulic Fitting-Steel04MJ-04MJ-04FOR-GAUGE PORT (GP2403-04-04-04FB)
- ONDRIVES.US Linear Shaft Support, 31 mm H (LPBM-16)
- TRITAN Radial Ball Bearing, PS, 0.375In Bore Dia (1614 2RS PRX)
- WORLD WIDE FITTINGS Male JIC to Male O-Ring Boss Adjustable 90° Elbow - Extra Long (F5515X08X08LL)
- WORLD WIDE FITTINGS JIC Bulkhead Union Stainless Steel (2700X06X06SS)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Female Flat Face O-Ring Swivel 90° Elbow (4506X12X12)
- WORLD WIDE FITTINGS Male JIC to Female JIC Swivel to Male JIC Run Tee (F5706X06X06X06)
- WORLD WIDE FITTINGS Male JIC to Female Pipe 90° Elbow (F5455X12X16)
- WORLD WIDE FITTINGS Male JIC to Male JIC 90° Union Elbow (F5505X12X12)
- TOMPKINS Hydraulic Fitting-Steel06MJ-06MOR (6400-06-06)
- World Wide Fittings Hydraulic Hoses & Fittings