Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male JIC Plug
Mfr # 5229X05
Zoro # G503655681
product price: $0.99
/ea
Sold in multiples of 9 for $8.91
$8.91
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 0.8
- Fitting Thread Type 1 JIC 37 Degrees Flare
- Material Steel
- Fitting Thread Size 1 1/2-20
- Hex Size 0.563
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 5229X05
- Zoro # G503655681
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Overall Length | 0.8 |
Fitting Thread Size 1 | 1/2-20 |
Hex Size | 0.563 |
Overall Length (mm) | 20.32 |
Hex Size (mm) | 14.3002 |
Details
Fitting Thread Type 1 | JIC 37 Degrees Flare |
Material | Steel |
Standards | Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications). |
Weight | 0.04 |
Adapter Type | Plugs |
End 1 Connection Type | Male |
Body Material | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Adpt, MORB, 7/8-14, Plug (900598-10S)
- DAYTON Capacitor-Start General Purpose Motor, 3/4 HP, 115/208-230V AC Voltage, 56C Frame (5GD60)
- OPTIBELT V-Belt; 4L Series; V-Belt Style; 1 Band (4L190)
- PARKER Manual Air Control Valve, 3-Way, 1/4In NPT (524811000)
- WORLD WIDE FITTINGS Male JIC to Male Pipe Straight Connector (5205X03X02)
- WORLD WIDE FITTINGS Male JIC to Female JIC Swivel 45° Elbow (F5356X20X20)
- WORLD WIDE FITTINGS Male JIC To Male Pipe Bulkhead Straight With Locknut (2706X16X16LN)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Braze-On Bore Straight (4315X06X08)
- WORLD WIDE FITTINGS Female Pipe Tee Stainless Steel (5605X04X04X04SS)
- WORLD WIDE FITTINGS Split Flange Clamp - SAE Code 61 (1951X20)
- WORLD WIDE FITTINGS Male Pipe to Female JIC Swivel Straight (9100X12X12)
- World Wide Fittings Hydraulic Hoses & Fittings