Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male JIC Bulkhead to Female Pipe Straight - With Locknut
Mfr # 5275X24X24LN
Zoro # G203653901
product price: $35.25
/ea
$35.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Thread Type 2 NPT
- Material Steel
- Fitting Thread Type 1 JIC 37 Degrees Flare
- End 2 Connection Type Female
- Adapter Type Elbow and Straights
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 5275X24X24LN
- Zoro # G203653901
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Details
Fitting Thread Type 2 | NPT |
Material | Steel |
Fitting Thread Type 1 | JIC 37 Degrees Flare |
End 2 Connection Type | Female |
Adapter Type | Elbow and Straights |
End 1 Connection Type | Male |
Body Material | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel06MP-06MP HEX NIPPLE (5404-06-06)
- ERIEZ Bin Vibrator, Electromagnetic, D30S Series (10168301)
- TITAN HD Motor Run Capacitor, 25 MFD, 440V, Round (PRCF25A)
- PARKER Coupler Plug, Steel, Hose Barb, 110 cfm (H5G)
- WORLD WIDE FITTINGS Hex Pipe Reducer Bushing Stainless Steel (5406X04X02SS)
- WORLD WIDE FITTINGS Male JIC to Male JIC Straight Hex Union (5305X10X04)
- WORLD WIDE FITTINGS JIC Cap Nut (5129X04CF)
- WORLD WIDE FITTINGS Male Flareless Compression to Male Pipe Connector (7205X24X24)
- WORLD WIDE FITTINGS Male JIC to Female JIC Swivel to Male JIC Run Tee (F5706X08X08X12)
- WORLD WIDE FITTINGS JIC Cap Stainless Steel (304CX20SS)
- EATON AEROQUIP Fitting, Metric, Straight, 1/2, M24X1.5 (1A12DS8)
- World Wide Fittings Hydraulic Hoses & Fittings