Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male JIC Bulkhead to Female Pipe Straight - With Locknut
Mfr # 5275X20X20LN
Zoro # G903653829
product price: $16.45
/ea
$16.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hex Size 2
- Overall Length 3.34
- Material Steel
- Fitting Thread Type 1 JIC 37 Degrees Flare
- Fitting Thread Size 2 1-1/4-11-1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 5275X20X20LN
- Zoro # G903653829
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Hex Size | 2 |
Overall Length | 3.34 |
Fitting Thread Size 2 | 1-1/4-11-1/2 |
Fitting Thread Size 1 | 1-5/8-12 |
Overall Length (mm) | 84.836 |
Hex Size (mm) | 50.8 |
Details
Material | Steel |
Fitting Thread Type 1 | JIC 37 Degrees Flare |
Fitting Thread Type 2 | NPT |
Standards | Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications). |
Weight | 1.348 |
End 1 Connection Type | Male |
End 1 Hex | 1.875 |
End 2 Connection Type | Female |
Adapter Type | Elbow and Straights |
Body Material | Steel |
End 1 Hex (Metric) | 47.625 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Belt, C, 7/8 x 106 in. OC (C102)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 35 Chain Size, 15 # of Teeth (35BS15H X 7/8)
- AIRSPADE Nozzle, 225 Scfm, AirSpade (HT127)
- NTN Radial/Deep Groove Ball Bearing - 35 MM Id X 62 MM Od X 14 MM W; Single Shielded (6007Z)
- WORLD WIDE FITTINGS Male Flat Face O-Ring Bulkhead to Male O-Ring Boss Straight (FS2764X06X06)
- WORLD WIDE FITTINGS Flareless Compression Bulkhead to Flareless Compression Union (7325X04X04)
- WORLD WIDE FITTINGS Flange Head Plug Code 61 (1724X16)
- WORLD WIDE FITTINGS Female JIC Swivel to Female British Standard Pipe Parallel Straight Adapter (7023X08X08)
- WORLD WIDE FITTINGS Female O-Ring Boss to Male Pipe Straight Adapter (3239X08X06)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Braze-On Bore Straight (4315X16X16)
- TOMPKINS Hydraulic Fitting-Steel08MP-08MP 90 (5500-08-08)
- World Wide Fittings Hydraulic Hoses & Fittings