Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male JIC Bulkhead to Female Pipe Straight - With Locknut
Mfr # 5275X16X16LN
Zoro # G203654069
product price: $14.15
/ea
$14.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Fitting Thread Type 2 NPT
- Standards Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
- Overall Length 3.24
- Fitting Thread Size 2 1-11-1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 5275X16X16LN
- Zoro # G203654069
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Overall Length | 3.24 |
Fitting Thread Size 2 | 1-11-1/2 |
Hex Size | 1.625 |
Fitting Thread Size 1 | 1-5/16-12 |
Hex Size (mm) | 41.275 |
Overall Length (mm) | 82.296 |
Details
Material | Steel |
Fitting Thread Type 2 | NPT |
Standards | Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications). |
Fitting Thread Type 1 | JIC 37 Degrees Flare |
Weight | 0.9124 |
End 1 Hex | 1.625 |
Adapter Type | Elbow and Straights |
End 1 Connection Type | Male |
End 1 Hex (Metric) | 41.275 |
Body Material | Steel |
End 2 Connection Type | Female |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Adpt, FJIC, 1-5/8-12, Cap (210292-20S)
- BREWER MACHINE AND GEAR Idler Shaft, Set Collar, Grease Fitting, 1" X 2", Fine Thread, 3/4-16 (SO2)
- TRITAN Angular Contact Ball Bearing, 2700lb. (5204 ZZ/C3 PRX)
- GLOBAL GSC-087-Z Set Screw Collar (GSC-087-Z)
- WORLD WIDE FITTINGS Male Pipe To Female Pipe Swivel 90° Stainless Steel (1501X12X12SS)
- WORLD WIDE FITTINGS Flat Face O-Ring O-Ring - 90 Durometer Buna (4629X06)
- WORLD WIDE FITTINGS Internal Hex Drive SAE O-Ring Plug (7238X03)
- WORLD WIDE FITTINGS Male JIC to Male Pipe 45° Elbow (F5355X02X02)
- WORLD WIDE FITTINGS Male JIC to Female JIC Swivel Straight (6504X06X06)
- WORLD WIDE FITTINGS JIC to Male Pipe 90° Elbow Stainless Steel (2501X06X04SS)
- ADAPTALL Hose Adapter, 22 mm, Metric, 1/4", NPT (9235-22-04)
- World Wide Fittings Hydraulic Hoses & Fittings