Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male JIC Bulkhead to Female Pipe Straight - With Locknut
Mfr # 5275X10X08LN
Zoro # G203654342
product price: $6.39
/ea
Sold in multiples of 2 for $12.78
$12.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2.76
- Fitting Thread Size 1 7/8-14
- Material Steel
- Standards Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
- Hex Size 1.125
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 5275X10X08LN
- Zoro # G203654342
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Overall Length | 2.76 |
Fitting Thread Size 1 | 7/8-14 |
Hex Size | 1.125 |
Fitting Thread Size 2 | 1/2-14 |
Hex Size (mm) | 28.575 |
Overall Length (mm) | 70.104 |
Details
Material | Steel |
Standards | Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications). |
Fitting Thread Type 1 | JIC 37 Degrees Flare |
Fitting Thread Type 2 | NPT |
Weight | 0.423 |
End 1 Hex | 1.125 |
Adapter Type | Elbow and Straights |
End 1 Connection Type | Male |
End 2 Connection Type | Female |
Body Material | Steel |
End 1 Hex (Metric) | 28.575 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-SS1000x500K)
- CONTINENTAL CONTITECH B42 Wrapped V-Belt, 45" Outside Length, 21/32" Top Width, 1 Ribs (B42)
- FASCO Motor, 1/20, 1/15 HP, OEM Replacement Brand: Heatcraft Replacement For: 25309101 (D1123)
- TSUBAKI Sprocket , 41 Chain Size, 1/2 Bore Dia., 11 # of Teeth (41B11)
- WORLD WIDE FITTINGS Male JIC to Male O-Ring Boss Adjustable to Male JIC Run Tee (F5716X08X08X08)
- WORLD WIDE FITTINGS Male JIC to Male JIC to Male JIC Bulkhead Tube Tee - With Locknut (F5725X10X10X10LN)
- WORLD WIDE FITTINGS Male JIC Bulkhead to Female Pipe Straight (5275X06X04)
- WORLD WIDE FITTINGS JIC to Male Pipe 90° Elbow Stainless Steel (2501X04X08SS)
- WORLD WIDE FITTINGS JIC Swivel Branch Tee Stainless Steel (6600X08X08X08SS)
- WORLD WIDE FITTINGS Male JIC to Male Pipe Straight Connector (5205X05X06)
- TOMPKINS Hydraulic Fitting-Steel06MOR-06FOR 90 (6815-06-06)
- World Wide Fittings Hydraulic Hoses & Fittings