Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male JIC Bulkhead to Female Pipe Straight - With Locknut
Mfr # 5275X06X06LN
Zoro # G803654162
product price: $3.79
/ea
Sold in multiples of 2 for $7.58
$7.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Thread Size 2 3/8-18
- Standards Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
- Material Steel
- Fitting Thread Type 1 JIC 37 Degrees Flare
- Hex Size 0.875
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 5275X06X06LN
- Zoro # G803654162
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Thread Size 2 | 3/8-18 |
Hex Size | 0.875 |
Fitting Thread Size 1 | 9/16-18 |
Overall Length | 2.23 |
Overall Length (mm) | 56.642 |
Hex Size (mm) | 22.225 |
Details
Standards | Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications). |
Material | Steel |
Fitting Thread Type 1 | JIC 37 Degrees Flare |
Fitting Thread Type 2 | NPT |
Weight | 0.173 |
End 2 Connection Type | Female |
Adapter Type | Elbow and Straights |
End 1 Connection Type | Male |
Body Material | Steel |
End 1 Hex (Metric) | 20.6502 |
End 1 Hex | 0.813 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON TBolt, Clamp SS Bolt, 3.016", 3.312" (STBC325)
- NTN NTN 6307Z, RadialDeep Groove Ball Bearing 35 Mm Id X 80 Mm Od X 21 Mm W Single Shielded (6307Z)
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 3 HP, T4 (00318XT3E182T)
- FESTO Service Unit LFR-3/8-D-MIDI-KC (LFR-3/8-D-MIDI-KC)
- WORLD WIDE FITTINGS Flat Face O-Ring O-Ring - 90 Durometer Buna (4629X10)
- WORLD WIDE FITTINGS SAE O-Ring Plug - Hex Head - Metric Thread (7237XM12)
- WORLD WIDE FITTINGS Internal Hex Drive SAE O-Ring Plug - Metric Thread (7238XM10)
- WORLD WIDE FITTINGS Male JIC to Male Pipe Straight Connector (5205X08X08)
- WORLD WIDE FITTINGS Male Pipe Tee Stainless Steel (5600X04X04X04SS)
- WORLD WIDE FITTINGS Female Pipe To Female Pipe Swivel 45° Elbow (9385X20X20)
- EATON AEROQUIP Adpt, MNPT-MJIC, 1-1/2-11-1/2, 1-5/8-12 (2021-24-20S)
- World Wide Fittings Hydraulic Hoses & Fittings