Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male JIC Bulkhead to Female Pipe Straight
Mfr # 5275X20X20
Zoro # G903654161
product price: $18.55
/ea
$18.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Thread Type 2 NPT
- Overall Length 3.34
- Hex Size 2
- Fitting Thread Size 1 1-5/8-12
- Standards Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 5275X20X20
- Zoro # G903654161
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Overall Length | 3.34 |
Hex Size | 2 |
Fitting Thread Size 1 | 1-5/8-12 |
Fitting Thread Size 2 | 1-1/4-11-1/2 |
Overall Length (mm) | 84.836 |
Hex Size (mm) | 50.8 |
Details
Fitting Thread Type 2 | NPT |
Standards | Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications). |
Fitting Thread Type 1 | JIC 37 Degrees Flare |
Material | Steel |
Weight | 1.23 |
Adapter Type | Elbow and Straights |
Body Material | Steel |
End 1 Connection Type | Male |
End 2 Connection Type | Female |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCO Motor, 1/6 HP, OEM Replacement Brand: IEC Replacement For: 5KCP29DK8384S (D1059)
- SOLBERG Inlet Filter, 2 1/2 MNPT Out, 195 Max CFM (FT-31P-250)
- GATES Truflex V-Belts, 5L610 (5L610)
- BESTORQ 5M Timing Belts, 535-5M-09 (535-5M-09)
- WORLD WIDE FITTINGS Male JIC to Male JIC Straight Hex Union (5305X04X02)
- WORLD WIDE FITTINGS Male O-Ring Boss to Female Pipe Straight Adapter (3269X08X12)
- WORLD WIDE FITTINGS Male JIC Plug (5229X10)
- WORLD WIDE FITTINGS DIN Plug - Male Metric British Standard Pipe Parallel (7240XM10)
- WORLD WIDE FITTINGS Female Pipe To Female JIC Swivel Straight (9256X08X06)
- WORLD WIDE FITTINGS Female O-Ring Boss to Male Pipe Straight Adapter (3239X04X02)
- WORLD WIDE FITTINGS Hex Socket Pipe Plug Stainless Steel (5406HPX02SS)
- World Wide Fittings Hydraulic Hoses & Fittings