Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male JIC Bulkhead to Female Pipe Straight
Mfr # 5275X10X08
Zoro # G003654344
product price: $7.39
/ea
$7.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
- Overall Length 2.76
- Fitting Thread Size 1 7/8-14
- Hex Size 1.125
- Fitting Thread Type 2 NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 5275X10X08
- Zoro # G003654344
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Overall Length | 2.76 |
Fitting Thread Size 1 | 7/8-14 |
Hex Size | 1.125 |
Fitting Thread Size 2 | 1/2-14 |
Overall Length (mm) | 70.104 |
Hex Size (mm) | 28.575 |
Details
Standards | Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications). |
Fitting Thread Type 2 | NPT |
Fitting Thread Type 1 | JIC 37 Degrees Flare |
Material | Steel |
Weight | 0.37 |
End 2 Connection Type | Female |
End 1 Connection Type | Male |
Body Material | Steel |
Adapter Type | Elbow and Straights |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO TimingBelt, Synchro-Link, T5-815-25 (25T5-815UG)
- GATES Polyflex Belts, 5M515 (5M515)
- RULAND Shaft Collar, Mountable, 3/4", Aluminum, Number of Pieces: 2 (OF-SP-12-A)
- ENERPAC Hydraulic Pump, Electric, 0.5 hp, Universal Motor, 10,000 psi Max Pressure (PUD1300B)
- WORLD WIDE FITTINGS Male JIC to Female JIC Swivel to Male JIC Run Tee (F5706X04X04X04)
- WORLD WIDE FITTINGS Male JIC to Male Pipe to Male JIC Run Tee (F5755X06X04X06)
- WORLD WIDE FITTINGS Male JIC Bulkhead to Female Pipe Straight (5275X04X04)
- WORLD WIDE FITTINGS Male JIC to Male Pipe Straight Connector (5205X06X02)
- WORLD WIDE FITTINGS Male O-Ring Boss to Male Pipe Straight Adapter (3249X16X12)
- WORLD WIDE FITTINGS JIC Bulkhead Union Elbow 90° Stainless Steel (2701X06X06SS)
- TOMPKINS Hydraulic Fitting-Steel08FJX-06FP 90 (6503-08-06)
- World Wide Fittings Hydraulic Hoses & Fittings