Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male JIC Bulkhead to Female Pipe Straight
Mfr # 5275X06X04
Zoro # G203653963
product price: $3.49
/ea
Sold in multiples of 3 for $10.47
$10.47
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
- Fitting Thread Size 1 9/16-18
- Fitting Thread Type 2 NPT
- Fitting Thread Size 2 1/4-18
- Fitting Thread Type 1 JIC 37 Degrees Flare
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 5275X06X04
- Zoro # G203653963
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Thread Size 1 | 9/16-18 |
Fitting Thread Size 2 | 1/4-18 |
Hex Size | 0.813 |
Overall Length | 2.17 |
Hex Size (mm) | 20.6502 |
Overall Length (mm) | 55.118 |
Details
Standards | Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications). |
Fitting Thread Type 2 | NPT |
Fitting Thread Type 1 | JIC 37 Degrees Flare |
Material | Steel |
Weight | 0.15 |
End 1 Connection Type | Male |
End 2 Connection Type | Female |
Adapter Type | Elbow and Straights |
Body Material | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE BELTS BY TIMKEN Gold-Ribbon Cog-Belt Heavy Duty V-Belt, AX Section, 0.5 in W Top, 42.4 in L Outside, 11/32 in THK (AX40)
- SPEEDAIRE Bracket, Clevis, 6 In (1A017)
- FLEXZILLA Pro Air Reusable Fitting with Swivel, 1/ (RP900500S)
- CAMOZZI Adapter BSPp Female-NPTF Male, 1/4" NPT X 1/4" BSP (2520 04-1/4)
- WORLD WIDE FITTINGS Flareless Compression to Male O-Ring Boss Adjustable 90° Elbow (7515X04X04)
- WORLD WIDE FITTINGS Female Pipe To Female Pipe Swivel Straight (9255X12X12)
- WORLD WIDE FITTINGS 90° Male Pipe Elbow Stainless Steel (5500X08X08SS)
- WORLD WIDE FITTINGS Male JIC to Male Pipe Straight Connector (5205X16X16)
- WORLD WIDE FITTINGS SAE O-Ring Plug - Hex Head - Metric Thread (7237XM14)
- WORLD WIDE FITTINGS Male JIC to Male JIC Straight Hex Union (5305X04X02)
- WORLD WIDE FITTINGS Male JIC Braze Connector Stainless Steel (0403X08X08SS)
- World Wide Fittings Hydraulic Hose Adapters & Plugs